Shop All First Aid Kits
First Aid Only
First Aid Kit, 225 Pcs., 50 Person
Mfr # 3TCN2
Zoro # G0932644
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (3) BZK Antiseptic Towelettes, (1) Disposable Gown with Full Sleeves, (1) Disposable Bonnet, (2) Disposable Shoe Covers, (1) Eye Shield with Ear Loop Mask, (1) Fluid Control Solidifier Pack, 21g, (1) Biohazard Scoop, (2) 24 in x 24 in Biohazard Bags, (2) 8 in x 12 in Clear Plastic Bags, (2) Twist Ties, (3) Disposable Clean-Up Towels, (2) 5 in x 8 in Germicidal (Kills Germs) Wipes, (2) Exam Quality Gloves, (1) Pair, (1) Bodily Fluid Pick-Up Guide, (1) CPR Pack: 1 CPR 1-Way Valve Face Shield, (2) Exam Quality Gloves, and (3) BZK Antiseptic Towelettes, All Latex Free, (100) 1 in x 3 in Adhesive Plastic Bandages, (3) Large Fingertip Fabric Bandages, (3) Knuckle Fabric Bandages, (2) 2 in x 4 in Elbow and Knee Plastic Bandages, (6) 3 in x 3 in Gauze Dressing Pads, (2) 4 in x 4 in Gauze Dressing Pads, (1) 5 in x 9 in Trauma Pad, (2) 2 in Conforming Gauze Roll Bandages, (1) 40 in Triangular Sling/Bandage, with (2) Safety Pins, (20) Aspirin Tablets, (12) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid/Burn Cream, 0.9g Packs, (6) Insect Sting Relief Pads, (1) 3 in x 5 yd Latex Free Elastic Bandage, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (2) Sterile Eye Pads, (1) Eye Wash, 4 oz, (4) Exam Quality Gloves, 2 Pair, (1) 4-1/2 in Scissors, Nickel Plated, (1) 4 in Tweezers, Plastic, (1) First Aid Guide
- First Aid Kit Application General Purpose and Bloodborne Pathogen Protection
- Standards ANSI Z308.1-2015, OSHA Compliant
- Unitized Bulk
Product Information
- Brand First Aid Only
- MFR # 3TCN2
- Zoro # G0932644
- UPC # 92265228275
- Country of Origin United States
- Category First Aid Kits
Dimensions
Housing Depth | 11 in |
Housing Height | 11 in |
Housing Width | 5 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Bloodborne Pathogen Protection; General Purpose, Number of People Served 50, Number of Components 225, Number of Pockets 0, Adhesive Bandages Included (102) Bandages, (3) Fingertip Bandages, (3) Knuckle Bandages, Documentation Included Bodily Fluid Pick-Up Guide, First Aid Guide, Wound Dressings Included Cold Pack, Tape, Trauma Pad, Triangular Bandage, (2) Eye Pads, (2) Gauze Rolls, (8) Gauze Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (AC015358-10)
- CABLES & SENSORS Masimo Compatible Short SpO2 Sensor - Adult Clip (S403-490)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50103)
- IRISH SPRING Bar Soap Aloe 3 Bar 11.1 oz., PK18 (114178)
- FIRST AID ONLY Complete Refill/Kit, 184pcs, Class A (91360)
- FIRST AID ONLY First Aid Station, For 25 People, 131-Piece, 10"x7"x3", White (FAO60002)
- FIRST AID ONLY Bulk First Aid Kit, Metal, 50 Person (90671)
- FIRST AID ONLY ANSI Class A 25 Person Bulk First Aid Kit for 25 People, 89 Pieces (90560)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x11.25", WHT (52013-021)
- FIRST AID ONLY Cuts And Scrapes Kit Unit Box (750011-001)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59393)
- First Aid Only First Aid Kits