Shop All First Aid Kits
First Aid Only
First Aid First Aid kit, Fabric, 20 Person
Mfr # 7150
Zoro # G5404865
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Wound Treatment, Cold Packs, General First Aid, Wraps, Dressings, Antiseptics
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Product Information
- Brand First Aid Only
- MFR # 7150
- Zoro # G5404865
- UPC # 738743071505
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 4.5 in |
Depth | 9 in |
Housing Depth | 9 in |
Housing Width | 4 1/2 in |
Housing Height | 7 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 10, Number of Components 88, Number of Pockets 0, Adhesive Bandages Included (12) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, (4) Butterfly Closures, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, Trauma Pad, (2) Elastic Bandages, (3) Tapes, (4) Cold Packs, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 2"X 4" Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag (FAE-6105)
- A2Z SCILAB Suture Training Pad, Silicon Skin 14 Wounds of 8 Types for Practising Suture Skills, Brown (A2Z-ZR852)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (11051 OR)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 4mL, Clear, PK1000 (Z4.0406)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (90594)
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 25 Person (90583)
- FIRST AID ONLY Bulk Eye Care Emergency Responder Pack, Plastic (RC-684)
- FIRST AID ONLY First Aid Cabinet w/ out Medications (59688)
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- FIRST AID ONLY First Aid Kit, Plastic, 25 Person (90562)
- DYNAREX Insect Bite Relief, 6cc Ampules, 10 Unit (1407)
- First Aid Only First Aid Kits