Shop All Eyewash and Shower Parts and Accessories
First Aid Only
Eye Cup, Sterile, Clear, Plastic
Mfr # 7-111
Zoro # G9511713
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/4 in
- For Use With Eyewash
- Features Sterile
- Height 1 3/4 in
- Material Plastic
Product Information
- Brand First Aid Only
- MFR # 7-111
- Zoro # G9511713
- UPC # 738743071116
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 1 3/4 in |
Height | 1 3/4 in |
Width | 1 69/100 in |
Depth | 2 31/100 in |
Details
For Use With | Eyewash |
Features | Sterile |
Item | Eye Cup |
Material | Plastic |
Color | Clear |
Description
Eye Cup, Color Clear, Depth 2 31/100 in, Features Sterile, For Use With Eyewash, Height 1 3/4 in, Material Plastic, Width 1 69/100 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- AIGNEP USA Pin Rack Nipple, 1-1/2 In (5358-1521)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 2XL (5KU13)
- FIRST AID ONLY Eyewash, 1 oz. (FAE6011)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, Eyewash, 1 oz (7-008-001)
- FIRST AID ONLY Eyewash Additive Concentrate (90496)
- FIRST AID ONLY Eyewash, 1 oz Bottle (FAE-6011)
- FIRST AID ONLY Eye Cup, Plastic, White (M795)
- FIRST AID ONLY 8 oz Eye Wash Solution (24-050)
- PHYSICIANSCARE Eye Cup, Sterile, Clear, Plastic (7-110)
- First Aid Only Eyewash and Shower Parts and Accessories