Shop All First Aid Kits
First Aid Only
Emergency First Aid kit, Paperboard, 100 Person
Mfr # 90623
Zoro # G2101526
original price:
$125.99
15% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Tweezers, (6) Fabric Bandages 2 in x 4 in, (50) Fabric Knuckle and Fingertip Bandages, (10) Gauze Dressing Pads 3 in x 3 in, (10) Gauze Dressing Pads 4 in x 4 in, (100) Alcohol Cleansing Pads, (100) Non-Aspirin Tablets, (1) Elastic Bandage 4 in x 5 yd, (100) Cotton Tipped Applicators 3 in, (1) Padded Splint 4 in x 24 in, (25) First Aid/Burn Cream Pack 0.9g, (100) Antacid Tablets, (4) Hema-Flex 5 in x 9 in Trauma Pad In 4 in x 4 in Gauze, (2) Gloves, (2) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) 4 in Stretch Gauze Bandage, (1) First Aid Guide, (2) Conforming Gauze Roll 2 in (1) Scissors, (3) Trauma Pad 5 in x 9 in, (100) Fabric Bandages 1 in x 3 in, (1) Tri-Cut Waterproof Tape with Plastic Spool, (25) Triple Antibiotic Ointment Packs, (1) Antiseptic Spray 4 oz, (1) CPR Mask with One Way Valve, (2) Burn Dressing 4 in x 4 in, (1) Burn Spray 4 oz, (2) Cold Compress 6 in x 9 in, (4) Sterile Eye Pads and Strips, (1) Eyewash 4 oz, (10) Hand Sanitizer 0.9g, (10) Nitrile Gloves
- First Aid Kit Type Refill
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
Product Information
- Brand First Aid Only
- MFR # 90623
- Zoro # G2101526
- UPC # 92265906234
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8.75 in |
Width | 9.13 in |
Depth | 13.25 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 100, Number of Components 676, Number of Pockets 0, Adhesive Bandages Included (106) Bandages, (25) Fingertip Bandages, (25) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Cold Packs, Splint, Tourniquet, Tape, (2) Burn Dressings, (2) Triangular Bandages, (20) Gauze Pads, (3) Gauze Rolls, (3) Trauma Pads, (4) Eye Pads, Elastic Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Sam 350P AED (PAD-350P)
- NEW SOLUTIONS New Solutions AR179P 10 x 2 x 4 in. Nylon Padded Desk Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR179P)
- BIC Silky Touch Women’s Disposable Razor, 2 Blades, Assorted Colors, PK10 (STWP102)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91323)
- FIRST AID ONLY ReadyCare First Aid Kit for 25 People, ANSI A+, 139 Pieces (90697)
- FIRST AID ONLY First Aid Kit Veh 94Pc (221-U)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (224-F)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 25 Person (9000)
- FIRST AID ONLY Unitized First Aid kit, Metal, 10 Person (240-AN)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- ZORO SELECT Kit, Bloodborne Pathogen, Small, Width: 2 3/4 in (54600)
- First Aid Only First Aid Kits