Shop All Gauze & Dressings
First Aid Only
Elastic Wrap, Beige, 3inWx5
Mfr # 5-923
Zoro # G6163814
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Material Elastic
- Length 5 yd
- Sterile/Non-Sterile Non-Sterile
- Width 3 in
Product Information
- Brand First Aid Only
- MFR # 5-923
- Zoro # G6163814
- UPC # 738743059237
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Width | 3 in |
Dressing Length | 5 yd |
Package Width | 3 1/2 in |
Package Length | 4 1/8 in |
Dressing Width | 3 in |
Package Height | 9 3/4 in |
Description
Elastic Bandage, Dressing Length 5 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Hook and Loop Closure, Number of Units Included 1, Package Height 9 3/4 in, Package Width 3 1/2 in, Package Length 4 1/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Beige, Dressing Material Elastic Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORETEX PRODUCTS CoreTex Sun X 30 Sunscreen Lotion, SPF 30+, Lotion, Pouch, Wallmount, 50 Packets (91663)
- PELICAN Lid and Divider Set for 1600 Ems Case (1605EMS)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-1182 Incline Board - 5-Level Wooden (10-1182)
- OASIS Junior Tongue Depressors, 5.5in, Non-Sterile, 500 Per Box (TDJ)
- FIRST AID ONLY 4 in x 4 in Gauze Pads, PK4 (B207)
- FIRST AID ONLY Dressing, Sterile, White, No, Gauze, Unitized (2-014)
- FIRST AID ONLY Dressing, Sterile, No, Unitized (3-990)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-200)
- FIRST AID ONLY Bandage, White, 8"L, 4"W (91152)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24 (5-6600G)
- KEMP USA 3X3 Gauze Pads, 100 PCS (11-008-3)
- First Aid Only Gauze & Dressings