Shop All First Aid Kits
First Aid Only
Contractor ANSI Class A+ First Aid Kit for 25 People, 128 Pieces, Plastic Case
Mfr # 90753
Zoro # G303667105
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Alcohol Wipes; (1) Scissors; (1) Tweezers; (1) First Aid Guide; (4) Nitrile Exam Gloves; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) 4" x 5" Cold Compress; (1) 4" x 5 yd Conforming Gauze Roll; (6) 4" x 4" Gauze Dressing Pads; (1) 0.5 x 5 yd First Aid Tape; (60) 1" x 3" Plastic Bandages; (2) SPF 30 Sunscreen Lotion Packets; (2) 5" x 9" Trauma Pads; (5) 1 oz Eyewash; (10) Eye Pads and (10) Strips; (1) CPR Mask with One-Way Valve; (1) 4" x 4" Burn Dressing; (6) 0.9 g Hand Sanitizer Packets; (4) Insect Sting Relief Wipes; (10) 0.9 g First Aid/Burn Cream Packets; (10) Triple Antibiotic Ointment Packets
- First Aid Kit ANSI Standards ANSI/ISEA Z308.1-2015
- Case Material Plastic
- First Aid Kit Mounting Type Wall
- Height 3"
Product Information
- Brand First Aid Only
- MFR # 90753
- Zoro # G303667105
- UPC # 92265907538
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 3" |
Width | 7" |
Depth | 10" |
Details
Includes | (10) Alcohol Wipes; (1) Scissors; (1) Tweezers; (1) First Aid Guide; (4) Nitrile Exam Gloves; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) 4" x 5" Cold Compress; (1) 4" x 5 yd Conforming Gauze Roll; (6) 4" x 4" Gauze Dressing Pads; (1) 0.5 x 5 yd First Aid Tape; (60) 1" x 3" Plastic Bandages; (2) SPF 30 Sunscreen Lotion Packets; (2) 5" x 9" Trauma Pads; (5) 1 oz Eyewash; (10) Eye Pads and (10) Strips; (1) CPR Mask with One-Way Valve; (1) 4" x 4" Burn Dressing; (6) 0.9 g Hand Sanitizer Packets; (4) Insect Sting Relief Wipes; (10) 0.9 g First Aid/Burn Cream Packets; (10) Triple Antibiotic Ointment Packets |
First Aid Kit ANSI Standards | ANSI/ISEA Z308.1-2015 |
Case Material | Plastic |
First Aid Kit Mounting Type | Wall |
Number of Shelves | 128 |
Features | For Up to 25 People—128 pieces. |
Net Weight | 1.32 lbs |
Mounting Style | Wall |
Item | First Aid Kits |
Capacity | 25 Person System |
Description
Convenient first aid kit in a weatherproof case. Comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class A+ requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (225-REFILL)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 4mL, Clear, PK500 (Z4.0912)
- MAX Max 0329B Individual First Aid Pouch -Black (0329B)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- FIRST AID ONLY First Responder Kit, 158 Piece, 16 x 8 7.5 (520-FR)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, 20 Sting Relief, 10 Hydrocortisone (FAE-7115)
- FIRST AID ONLY Bulk First Aid Kit, Metal, 25 Person (90670)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, 8 Pieces, PK4 (7-002-001)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (224-F)
- FIRST AID ONLY 50 Person OSHA First Aid Kit Plastic Case (FAO6088)
- CELOX Celox BioLogistex Individual Stop Bleeding Kit, Hemostatic Gauze (ISBKSWT001)
- First Aid Only First Aid Kits