Shop All Gauze & Dressings
First Aid Only
Compress, Sterile, White, No, Gauze, Unitized
Mfr # 3-005
Zoro # G5016444
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards ANSI Z308.1-2015
- Includes 24 x 72 in Gauze Compress
- Length 72 in
- Waterproof No
Product Information
- Brand First Aid Only
- MFR # 3-005
- Zoro # G5016444
- UPC # 738743030052
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 72 in |
Width | 24 in |
Package Height | 2 1/8 in |
Dressing Width | 24 in |
Package Width | 3/4 in |
Dressing Length | 72 in |
Package Length | 4 1/8 in |
Description
Compress, Dressing Length 72 in, Dressing Width 24 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/8 in, Package Width 3/4 in, Package Length 4 1/8 in, Compatible Manufacturer Part Number 54596, 54597, 59314, 59359, 59363, Compatible Grainger Part Number 39N792, 39N793, 463L81, 463L95, 463M31, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMO Gray Wheelchair Street Tire (37-540)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- BLICKMAN IV Stand 2 Hook w/Tru Loc Mechanism w/4 Leg Chrome Base (1310)
- DYNAREX Antibiotics Ointment, PK72 (1184)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-004)
- FIRST AID ONLY Self-Adherent Bandage, 4in. (5-913)
- FIRST AID ONLY SmartCompliance Gauze Pads, 3 x 3, PK5 (FAE-5005)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-912)
- FIRST AID ONLY Burn Dressing, White, 18"L, 8"W (91317)
- FIRST AID ONLY Gauze Roll Bandage, 3"X12Ft, White (FAE5006)
- MEDI-FIRST Rip-N-Wrap, 3" Elastic Cohesive Wrap (6103)
- First Aid Only Gauze & Dressings