Shop All Gauze & Dressings
First Aid Only
Compress, Sterile, White, No, Gauze
Mfr # 3-008
Zoro # G5017941
original price:
$3.33
16% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 8 x 10 in Trauma Pad
- Length 10 in
- Sterile/Non-Sterile Sterile
- Industry Type Healthcare
- Color White
Product Information
- Brand First Aid Only
- MFR # 3-008
- Zoro # G5017941
- UPC # 738743030083
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 10 in |
Width | 8 in |
Package Length | 4 in |
Package Height | 2 1/4 in |
Dressing Width | 8 in |
Dressing Length | 10 in |
Package Width | 3/4 in |
Description
Trauma Pad, Dressing Length 10 in, Dressing Width 8 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/4 in, Package Width 3/4 in, Package Length 4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Includes Fastener No Fastener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- LAERDAL Manikin Face Shields, 36 per roll, PK 6 (15120103)
- ILC Replacement for Burton 1910 replacement light bulb lamp (1910 BURTON)
- DEALMED Fabric Bandages Sterile, Knuckle, 1-1/2" X 3", 100/Bx, 24/Cs, 2400PK (783619)
- FIRST AID ONLY Gauze Roll, Non-Sterile, White, 3 in. W (J224)
- FIRST AID ONLY Eye Pads, Includes 4 Eye Pads/8 Strips (7-002)
- FIRST AID ONLY Vented Chest Seal, 6.5"x2 7/8", Plastic (91194)
- FIRST AID ONLY 3 in x 3 in Gauze Pads, PK4 (3-001-001)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-300)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24, Width: 4 in (5-6800G)
- BURNAID Burn Dressing, Sterile, White (3068)
- First Aid Only Gauze & Dressings