Shop All First Aid Kits
First Aid Only
Complete Refill/Kit, 95pcs, Class A
Mfr # 90692-021
Zoro # G006382282
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Antibiotic Ointment Packets, (10) BZK Antiseptic Towelettes, (10) First Aid/Burn Cream Packets, (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) Sterile Eyepads 1 oz. Eyewash, (2) Trauma Pads 5 in x 9 in, (25) Blue Metal Detectable Fabric Bandages 1 in x 3 in, (4) Nitrile Exam Gloves, 1/2 in x 5 yd Tape Roll, Burn Dressing 4 in x 4 in, Cold Pack 4 in x 5 in, CPR Mask, First Aid Guide, First Aid Tape 1/2 in x 5 yd, Forceps, Gauze Roll 2 in x 4 yd, Scissors, Triangular Bandage
- First Aid Kit Application Food Service, Individual Restaurant, Restaurant Chain
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Case Material Metal
Product Information
- Brand First Aid Only
- MFR # 90692-021
- Zoro # G006382282
- UPC # 92265906920
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2 in |
Width | 8.75 in |
Depth | 15.13 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Food Service; Individual Restaurant; Restaurant Chain, Number of People Served 50, Number of Components 95, Number of Pockets 0, Adhesive Bandages Included (25) Metal Detectable Bandages, Documentation Included First Aid Guide, Wound Dressings Included (10) Gauze Pads, (2) First Aid Tapes, (2) Eye Pads, (2) Trauma Pads, Burn Dressing, Cold Pack, Gauze Roll, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Shears, 7.25 In L (2100)
- BARSKA Supply Cabinet, White, 9-29/64" Overall H (CB12820)
- CREST Crest Tube Plus Scope 2.7 oz., PK48 (17281)
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels (10200)
- FIRST AID ONLY Eye Care Eye Care Kit, Fabric, 1 Person (3019)
- FIRST AID ONLY Refill f/SmartCompliance Busns Cabinet, Cotton-Tipped Apps, 3"L, PK100 (25-400)
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- FIRST AID ONLY First Responder First Aid kit, Fabric, 25 Person (3300)
- FIRST AID ONLY Bulk Eye Care Emergency Responder Pack, Plastic (RC-684)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-7012)
- STERILITE CORPORATION Sterilite 41 Quart Underbed Storage Box 19608006 (19608006)
- First Aid Only First Aid Kits