Shop All First Aid Kits
First Aid Only
Complete Refill/Kit, 94pcs, Class A
Mfr # 90613-021
Zoro # G006430129
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Antibiotic Ointment Packets, (10) First Aid/Burn Cream Packets, (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) BZK Antiseptic Towelettes 10ct, (2) Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Trauma Pads 5 in x 9 in, (4) Nitrile Exam Gloves, Adhesive Fabric Bandages 1 in x 3 in 25ct, Adhesive Plastic Bandages 3/4 in x 3 in 25ct, Alcohol Wipes 20ct, Aspirin Tablets 20ct, Burn Dressing 4 in x 4 in, Cold Pack 4 in x 5 in, CPR Face Shield,(2) Nitrile Exam Gloves, Fingertip Fabric Bandages 10ct, First Aid Guide, First Aid Tape 1/2 in x 5 yd, Gauze Roll 2 in x 4 yd, Forceps, Ibuprofen Tablets 20ct, Non-Aspirin Tablets 20ct, Patch Plastic Bandages 1 1/2 in x 1 1/2 in 10ct, Scissors, Sterile Gauze Pads 2 in x 2 in 10ct, Triangular Bandage 40 in x 40 in x 56 in
- First Aid Kit Application First Response
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Height 2.5 in
Product Information
- Brand First Aid Only
- MFR # 90613-021
- Zoro # G006430129
- UPC # 92265906135
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.5 in |
Width | 11 in |
Depth | 17 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application First Response, Number of People Served 100, Number of Components 94, Number of Pockets 0, Adhesive Bandages Included (25) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (10) Gauze Pads, (2) Tapes, (2) Trauma Pads, Burn Dressing, Cold Pack, Gauze Roll, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK25 (66573)
- LUBRIDERM Daily Moisture Fragrance Free 6 fl. oz., PK12 (5148826)
- CREST HEALTHCARE HD2 Bed Control, For Joerns (BCAG601)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90620)
- FIRST AID ONLY Eyewash Set w/Eyepads and Adhesive Strips, 4 Pieces (7-009-001)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 10 Person (510-FR)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (224-F)
- FIRST AID ONLY First Aid Kit Refill, Nitrile Exam Gloves, 4 Pairs Per Box (FAE-6102)
- FIRST AID ONLY 10 Unit ASNI First Aid Kit, 64 Piece, White (FAO240AN)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54536)
- First Aid Only First Aid Kits