Shop All Bandages
First Aid Only
Butterfly Closure, White, Plastic, PK100
Mfr # 1-120L
Zoro # G5041215
original price:
$6.59
9% off
new price: $5.99
/pk 100, $0.06/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Latex Content Latex Free
- Length 2 3/4 in
- Bandage Material Plastic
- Includes (100) Large Butterfly Bandage
Product Information
- Brand First Aid Only
- MFR # 1-120L
- Zoro # G5041215
- UPC # 738743001175
- Country of Origin China
- Category Bandages
Dimensions
Length | 2 3/4 in |
Width | 1/2 in |
Package Height | 3 7/8 in |
Bandage Width | 1/2 in |
Bandage Length | 2 3/4 in |
Package Width | 1 5/8 in |
Package Length | 4 5/8 in |
Description
Wound Seal, Product Type Butterfly Wound Closures, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 100, Bandage Shape Butterfly Wound Closure, Bandage Width 1/2 in, Bandage Length 2 3/4 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 4 5/8 in, Package Type Box, Package Width 1 5/8 in, Bandage Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Lip Therapy Advanced Lip Balm, Original, 0.35 oz (75000EA)
- FIRST AID ONLY First Aid ANSI Aplus Kit Refill, 50-Person, Blue/White (FAO90617)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK25 (1-825)
- GREEN EARTH Skin Cleanser, Foaming, Fragrance-Free, 1 Gal, , Straw, PK 4 (BET7150400)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50 (1-750)
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 100/Box (H175)
- FIRST AID ONLY Small Wound Dressing Kit, Includes Gauze/Tape/Gloves/Eye Pads/Bandages (3-910)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, 1 in. (90331)
- FIRST AID ONLY SmartCompliance Fabric Bandages, 1 x 3, PK25 (FAE-3001)
- FIRST AID ONLY Fingertip Bandage, Woven, 1-3/4 in. W, 25/Box (G173)
- DIXON 4 in x 16 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP164)
- First Aid Only Bandages