Shop All First Aid Kits
First Aid Only
Burn Treatment Kit
Mfr # 71-070
Zoro # G5018982
original price:
$11.45
5% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bandages, Protective Gloves, Water-Jel Burn Dressing
- Material Plastic
- Height 6 in
- Header First Aid
- Width 2 in
Product Information
- Brand First Aid Only
- MFR # 71-070
- Zoro # G5018982
- UPC # 738743710701
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 2 in |
Depth | 7 in |
Details
Includes | Bandages, Protective Gloves, Water-Jel Burn Dressing |
Material | Plastic |
Header | First Aid |
Language | English |
Legend Style | Text |
Subject Matter | Burn Care Treatment |
Features | Contains the Essential Supplies to Provide Minor Burn Treatment |
Provides | Training Information |
Format | Instructional Pouch |
Type | Burn Kit |
Item | Burn Treatment Kit |
Product Type | First Aid Kit |
Supported Languages | English |
Description
Burn Treatment Kit, For Use With Not Applicable, Format Instructional Pouch, Height 6 in, Includes Bandages, Protective Gloves, Water-Jel Burn Dressing, Operating System Requirements Not Applicable, Product Type First Aid Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Supported Languages English, Training Environment Not Applicable, Width 2 in, Depth 7 in, Provides Training Information
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Plastic, PK40 (1-040)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Metal Detectable Bandage, 1x3, PK40 (FAE-3011)
- DYNAREX Dynarex Non-Sterile Cotton Balls, Large, White, 2000 Pcs (3169)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- FIRST AID ONLY Refill, For Acm60002, 25Prsn (90163)
- FIRST AID ONLY First Aid Kit Refill, Orange, 10 Pcs. (21-765)
- FIRST AID ONLY FirstAidKit w/House, 290pcs, 4x14.25", WHT (90659-021)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 20 Person (RC-675)
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box (FAE-3000)
- FIRST AID ONLY Emergency First Aid kit, Fabric, 1 Person (90311)
- First Aid Only First Aid Kits