Shop All Gauze & Dressings
First Aid Only
Burn Dressing, Packet, 4 In. x 4 In.
Mfr # 16-004
Zoro # G5010801
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unitized Unitized
- Waterproof Yes
- Width 1 1/4 in
- Industry Type Healthcare
- Length 2 1/8 in
Product Information
- Brand First Aid Only
- MFR # 16-004
- Zoro # G5010801
- UPC # 738743160049
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 1 1/4 in |
Length | 2 1/8 in |
Package Length | 4 in |
Package Width | 1 1/4 in |
Dressing Length | 4 in |
Dressing Width | 4 in |
Package Height | 2 1/4 in |
Description
Burn Dressing, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Waterproof, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/4 in, Package Width 1 1/4 in, Package Length 4 in, Compatible Manufacturer Part Number 54550, 54763-021, 54765-021, 54768-021, Compatible Grainger Part Number 39N786, 796CC4, 796CC5, 796CC6, 796CC7, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Traction Set, 20 lb., Foam/Vinyl (534-2014-0000)
- DYNAREX Dynarex Wood Cotton Tipped Applicators In Sealed Vial, 3inL, 5000 Pcs (4307)
- GOJO 7.5 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (5715-06)
- HONEYWELL Tape, Adhesive, 1/2 In x 2 1/2 Yd, PK2 (020445)
- FIRST AID ONLY Dressing, Sterile, White, No, Gauze, Unitized (2-014)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-202)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK4 (2-006)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-200)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK2 (3-014)
- FIRST AID ONLY Gauze Refill for ANSI-Compliant First Aid Kit, Conforming, 4 x 2.44 (FAE-3102)
- DYNAREX Sensi Wrap, 1" x 5 yd., Tan, PK30 (3171)
- First Aid Only Gauze & Dressings