Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
Burn Cream, 0.9g, 25/Box
Mfr # G343
Zoro # G2276167
product price: $5.25
/pk 25, $0.21/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Burn Relief
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.03 oz
Product Information
- Brand First Aid Only
- MFR # G343
- Zoro # G2276167
- UPC # 92265073431
- Country of Origin Multiple
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.03 oz |
Size | 0.03 oz |
Package Height | 2 3/8 in |
Package Width | 1 3/8 in |
Package Length | 4 1/4 in |
Description
Topical Burn Cream, Product Type Topical Burn Relief, Purpose Abrasions, Cooling, Burn Relief, Active Ingredient Benzalkonium Chloride, Lidocaine HCl, Format Cream, Size 0.03 oz, Concentration Benzalkonium Chloride: 0.13 Percent, Lidocaine HCl: 0.5 Percent, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number 6155, 6175, 90570, 90573, 90575, 90576, 90758, Package Height 2 3/8 in, Exterior Package Type Box, Number of Units Included 25, Standards ANSI/ISEA Z308.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Athletic Tape Kit, White, 1-1/2 In. W, 10 yd. (430645)
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- TENA Tena 67803 Ultra Stretch Large & Extra Large Briefs - 72 per Case (Tena-67803-Case)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with Security Clip and Adapter, red, 6 ft (116608)
- FIRST AID ONLY Hydrocortisone Cream, 0.9g, PK25 (G486)
- FIRST AID ONLY Sting Relief, Packet, 2-1/8 In., PK10 (19-001)
- FIRST AID ONLY 4 oz Burn Relief Gel (BJ4-01)
- FIRST AID ONLY Rubbing Alcohol, Antiseptics, Spray Bottle (M5123)
- FIRST AID ONLY Anti-Itch, Packet, 0.9g, PK12 (18-012)
- FIRST AID ONLY Sting Relief, Packet, 0.5 oz., PK10 (19-002)
- MEDSOURCE Cold Pack, White/Blue, 8in L x 6in W, PK48 (MS-CD6X8)
- First Aid Only Topical Ointments, Creams, and Antiseptics