Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit Refill, Paperboard, 1 Person
Mfr # FAE-6003
Zoro # G2273209
original price:
$4.14
7% off
new price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (1) First Aid Tape Roll of 1/2 in x 5 yd, (1) Roll Bandage of 2 in x 4 yd
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Product Information
- Brand First Aid Only
- MFR # FAE-6003
- Zoro # G2273209
- UPC # 92265060035
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 1.88 in |
Depth | 2 in |
Package Height | 2 3/8 in |
Package Length | 2 1/8 in |
Dressing Width | 1/2 in |
Package Width | 1 7/8 in |
Dressing Length | 5 yd |
Description
First Aid Kit, Dressing Length 5 yd, Dressing Width 1/2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 3/8 in, Package Width 1 7/8 in, Package Length 2 1/8 in, Compatible Manufacturer Part Number 746000, 746004, 746005, 746006, 90578, 90580, 90608, 90658, 90659, 90660, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Allergy Plus Multi-Sympton Relief Tablets, Box of 50 Dose Packets (90091-005)
- VIVE HEALTH Foldable Rollator Black (MOB1010BLK)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0248)
- KEMP USA Kemp Head Immobilizer, Red, 10-001-RED (10-001-RED)
- FIRST AID ONLY Clean And Protect Kit For Cuts And Scrapes (90966-001)
- FIRST AID ONLY ANSI Class A+ First Aid Kit Refill, 50 Person, 241 Pieces (90613)
- FIRST AID ONLY First Aid ANSI Aplus Kit Refill, 50-Person, Blue/White (FAO90617)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 25 Person (5217)
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91323)
- FIRST AID ONLY First Aid Kit w/House, 348pcs, 14.75x10.5 (91337)
- First Aid Only First Aid Kits