Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit Refill, Cardboard, 50 Person
Mfr # 90617
Zoro # G4448249
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (60) Plastic Bandages 1 in x 3 in, (1) First Aid Tape 1/2 in x 5 yd, (12) Triple Antibiotic Ointment Packets, (15) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing 4 in x 4 in, (12) First Aid/Burn Cream Packets 0.9g, (1) Cold Compress 4 in x 5 in, (2) Sterile Eye Pads, (1) Eyewash 1 oz, (10) Hand Sanitizer Packets 0.9g, (4) Nitrile Gloves, (2) Conforming Gauze Roll 2 in, (1) Scissors, (6) Gauze Dressing Pads 3 in x 3 in, (2) Trauma Pads 5 in x 9 in, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Conforming Gauze Roll 4 in, (1) First Aid Guide, (10) Fingertip Fabric Bandages, (10) Knuckle Fabric Bandages, (3) Insect Sting Relief Wipes, (1) Tweezers, (20) Alcohol Wipes, (4) Povidone-Iodine Infection Control Wipes, (1) Elastic Bandage 2 in x 5 yd
- First Aid Kit Type Refill
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Product Information
- Brand First Aid Only
- MFR # 90617
- Zoro # G4448249
- UPC # 92265906173
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 8 in |
Depth | 9 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 50, Number of Components 183, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (10) Knuckle Bandages, (60) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Burn Dressing, Tape, Triangular Bandage, (2) Combine Dressings, (2) Eye Pads, (4) Gauze Rolls, (6) Gauze Pads, Elastic Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK HyFin Chest Seals Twin Pack (EN9518)
- FIRST AID ONLY First Aid Cabinet, Plastic, 50 Person (1301-FAE-0103)
- HONEYWELL Forceps, Plastic, Pointed (031570K)
- INVACARE Urethane Leg Rest Pad, For Wheelchairs (TAGRP375101)
- FIRST AID ONLY First Aid Kit Refill, 3" Self Adhering Wrap, Blue, 1 Per Bag (FAE-5933)
- FIRST AID ONLY First Aid Kit Refill, Antibiotic Ointment, 20 Per Box (FAE-7040)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 150 Person (6175R)
- FIRST AID ONLY FirstAidKit w/House, 130pcs, 9 3/8x9 3/8 (91330)
- FIRST AID ONLY First Aid Kit Refill, CPR Face Shield & Nitrile Gloves, 1 Shield, 2 Pair Gloves Per Box (FAE-6100)
- FIRST AID ONLY Bulk First Aid kit, Metal, 75 Person (260-U/FAO)
- KEMP USA Kemp USA 10-127 First Aid Blanket Bag (10-127)
- First Aid Only First Aid Kits