Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit Refill, Cardboard, 100 Person
Mfr # 6155R
Zoro # G9506707
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (50) 1 in x 3 in Heavy Woven Fabric Strips, (10) Heavy Woven Extra Large Strips, (25) Heavy Woven Knuckle Bandages, (25) Heavy Woven Fingertip Bandages, 2 in Sterile Gauze Bandages, 4 in Sterile Gauze Bandages, (10) 2 in Gauze Pads, (10) 3 in Gauze Pads, (10) 4 in Gauze Pads, Hema-Seal Trauma Dressing, (2) 2 in Tri-Cut Adhesive Tape, (2) Triangular Bandages, (100) Alcohol Antiseptic Wipes, (25) Antiseptic Towelettes, (25) First Aid/Burn Cream Packets, (25) Triple Antibiotic Ointment Packets, 4 oz Eyewash, Sterile Eye Cup, Pads, Strips, 4 oz Burn Spray, 4 oz Antiseptic Spray, (50) Extra Strength Non-Aspirin Tablets, (100) Cotton Tip Applicators, Large Instant Cold Packs, 4 in Elastic Bandages, (10) Exam Gloves, Scissors, Forceps, First Aid Guide
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Product Information
- Brand First Aid Only
- MFR # 6155R
- Zoro # G9506707
- UPC # 738743000390
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 11.13 in |
Width | 3.63 in |
Depth | 18.25 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 100, Number of Components 494, Number of Pockets 0, Adhesive Bandages Included (25) Fingertip Bandages, (25) Knuckle Bandages, (60) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Elastic Wrap, Trauma Pad, Triangular Bandage Tape, (2) Eye Pads, (2) Gauze Rolls, (62) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle, PK 8 (05401)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 25 Person (9000)
- EMI Fanny Pack, Nylon, Yellow, 10inx6inx5in. (460 YELLOW)
- FERNO Lifting Bridle (418-1)
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- FIRST AID ONLY 25 Person SmartCompliance Food Service First Aid Cabinet (1350-FAE-0103)
- FIRST AID ONLY 3 Shelf First Aid Metal Cabinet (6155)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (720019)
- FIRST AID ONLY First Aid Kit Veh 94Pc (221-U)
- FIRST AID ONLY Bloodborne Pathogen Kit Refill (701)
- FIRST AID ONLY Outdoor Softsided First Aid Kit for 10 People, 205 Pieces, Fabric Case (FAO-440)
- First Aid Only First Aid Kits