Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit Refill, Cardboard, 100 Person
Mfr # 6135R
Zoro # G9506716
original price:
$94.95
5% off
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) 3/4 in x 3 in Plastic Adhesive Strips, (100) 1 in x 3 in Adhesive Strips, (6)Light Woven Extra Large Strips, (8) Light Woven Knuckle Bandages, (10) Light Woven Fingertip Bandages, (10) 3 in Gauze Pads,Hema-Seal Trauma Dressing, 2 in Sterile Gauze Bandages, 4 in Sterile Gauze Bandages, 1 in x 5 yd Adhesive Tape, Triangular Bandages, (100) Alcohol Antiseptic Wipes, (12) First Aid/Burn Cream Packets, (12) Triple Antibiotic Ointment Packets, (10) BZK Antiseptic Wipes, 4 oz Eyewash, Sterile Eye Cup, Pads, Strips, 4 oz Burn Spray, (50) Extra Strength Non-Aspirin Tablets, Large Instant Cold Packs, 4 in Elastic Bandages, (10) Exam Gloves, Scissors, Forceps, First Aid Guide
- First Aid Kit Type Refill
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Product Information
- Brand First Aid Only
- MFR # 6135R
- Zoro # G9506716
- UPC # 738743000918
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 11 in |
Width | 4 in |
Depth | 15 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 75, Number of Components 446, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (206) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Elastic Wrap, Trauma Pad, Triangular Bandage Tape, (2) Eye Pads, (4) Gauze Bandages, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL STAT-PADZ II ELECTRODE (P/N 8900-0801-01 ), PK12 (8900-0802-01)
- MEDSOURCE Sterile Gauze, 4" x 4", PK600 (MS-GZ4412S)
- DEALMED Cpr Resuscitator Mask Kit, Hard Case, Ea (787400)
- DEALMED Tongue Depressors, 6", N/S, 500/Bx, 10/Cs, 5000PK (782021)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- FIRST AID ONLY ANSI Class A 25 Person Bulk First Aid Kit for 25 People, 89 Pieces (90560)
- FIRST AID ONLY Bulk First Aid Kit, Metal, 50 Person (90671)
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Trauma Dressing (2-014)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 10 Per Box (FAE-3006)
- MY MEDIC MyFAK Large PRO Gray (MM-KIT-U-MFK-LG-GRY-PRO)
- First Aid Only First Aid Kits