Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 50 Person
Mfr # 90698
Zoro # G4161389
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Antacid Tablets, (4) Aspirin Tablets, (2) Allergy Tablets, (5) Disposable Thermometer, (100) Plastic Bandages 1 in x 3 in, (1) First Aid Tape 1/2 in x 5yd (12) Triple Antibiotic Ointment Packets, (15) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing, 4 in x 4 in, (12) First Aid/Burn Cream Packets 0.9g, (1) Cold Compress, (4) Eye Pads and Adhesive Strips, (1) Eyewash 1oz, (10) Hand Sanitizer Packets 0.9g, (4) Nitrile Exam Gloves, (2) Conforming Gauze Roll 2 in, (1) Scissors, (6) Gauze Dressing Pads 3 in x 3 in, (2) Trauma Pads 5 in x 9 in, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Sterile Gauze Bandage 4 inx 4yd (1) First Aid Guide, (10) Fingertip Fabric Bandages, (10) Knuckle Fabric Bandages, (3) Insect Sting Relief Wipes, (1) Tweezers, (20) Alcohol Cleansing Wipes, (4) Povidone-Iodine Wipes, (1) Elastic Bandage, 2 in x 5 yd
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Product Information
- Brand First Aid Only
- MFR # 90698
- Zoro # G4161389
- UPC # 92265906982
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4.25 in |
Width | 11.25 in |
Depth | 12 in |
Housing Width | 11 1/8 in |
Housing Height | 4 1/4 in |
Housing Depth | 12 1/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 100, Number of Components 238, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (10) Knuckle Bandages, (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Trauma Pads, (3) Gauze Rolls, (6) Gauze Pads, Burn Dressing, Cold Pack, Elastic Bandage, Eye Pad, Strip, Tape, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Flexible Fabric Adhesive Bandages, 1 in x 3 in, Box of 100 (4444)
- PHYSICIANSCARE Non-Aspirin, Tablet, 6 x 2,500mg (20-412)
- ZORO SELECT Eye Drops, Liquid Solution, 0.500 oz. (M702)
- MEDI-FIRST Bulk Chemical Burn Kit, Plastic (89612)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-320/LAB)
- FIRST AID ONLY ANSI Class B+ 4 Shelf First Aid Station with Medications, 1437 Pieces (90576)
- FIRST AID ONLY Unitized First Aid kit, Metal, 25 Person (241-AN)
- FIRST AID ONLY First Aid Kit, 4"L, 4"W (91352)
- FIRST AID ONLY Emergency Preparedness Kit (PLS2004)
- FIRST AID ONLY First Aid Only FAO-134 First Aid Kit With Plastic Case - 199 Pieces (FAO-134)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89611)
- First Aid Only First Aid Kits