Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 5 Person
Mfr # FAO-112
Zoro # G1826119
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (6) 3/4 in x 3 in Adhesive Plastic Bandages, (10) 3/8 in x1-1/2 in Junior Plastic Bandages, (1) 1-1/2 in x 1-1/2 in Patch Plastic Bandage, (1) Butterfly Wound Closure, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (2) Extra Strength Non-Aspirin Tablets, (4) Alcohol Cleansing Pads, (3) BZK Antiseptic Towelettes, (1) Antibiotic Ointment Pack, (1) First Aid Guide/ Accident Report Form
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Product Information
- Brand First Aid Only
- MFR # FAO-112
- Zoro # G1826119
- UPC # 92265321129
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 0.5 in |
Width | 3.75 in |
Depth | 3.75 in |
Housing Depth | 4 3/4 in |
Housing Width | 3 3/4 in |
Housing Height | 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 5, Number of Components 33, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Butterfly Wound Closure, Patch Bandage, Documentation Included First Aid Guide, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Antibiotic Ointment, (3) BZK Wipes, (4) Alcohol Wipes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1388)
- HONEES Cough Drops, Honey-Lemon, 20 per Bag, 6PK (404)
- ADVENTURE MEDICAL Trauma Pak with QuikClot(R). (2064-0292)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- FIRST AID ONLY First Responder Kit, 158 Piece, 16 x 8 7.5 (520-FR)
- FIRST AID ONLY First Aid Kit w/House, 131pcs, 10x7", WHT (91335)
- FIRST AID ONLY Replacement Pockets, 9 in. H, 8 Pockets (M5061)
- FIRST AID ONLY Bulk First Aid kit, Metal, 75 Person (260-U/FAO)
- FIRST AID ONLY Eye Care Eye Care Kit, Fabric, 1 Person (3019)
- FIRST AID ONLY Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person (7165)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59286)
- First Aid Only First Aid Kits