Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 5 Person
Mfr # FAO-110
Zoro # G1825936
original price:
$4.48
10% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Accident Report Form/First Aid Guide, (5) 3/4 in x 3 in Adhesive Plastic Bandages, (5) 3/8 in x 1-1/2 in Junior Adhesive Plastic Bandages, (1) 1-1/2 in Patch Bandage, (2) Butterfly Wound Closures, (3) BZK Antiseptic Towelettes, (1) Antibiotic Ointment Pack, (2) Extra Strength Non-Aspirin Tablets
- First Aid Kit Type Kit
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Travel
- First Aid Kit ANSI Standards Not ANSI Compliant
Product Information
- Brand First Aid Only
- MFR # FAO-110
- Zoro # G1825936
- UPC # 92265321105
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 0.63 in |
Width | 3.75 in |
Depth | 4.75 in |
Housing Height | 5/8 in |
Housing Depth | 4 3/4 in |
Housing Width | 3 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Home; Travel, Number of People Served 5, Number of Components 20, Number of Pockets 0, Adhesive Bandages Included (10) Bandages, (2) Butterfly Wound Closures, Patch Bandage, Documentation Included First Aid Guide, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Neomycin Ointment, (3) BZK Wipes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Hair Cutting Kit 22Pc (9243-517P)
- MRS. MEYERS CLEAN DAY 12.5 fl. oz. Liquid Hand Soap Pump Bottle, PK 6 (651321)
- HEALTHSMART Blood Pressure Monitor, Wrist, 0.26 lb. (04-820-001)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Small, 24"-34", 40PK (1625)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 1112 Components, ANSI Z308.1-2009, Metal Cabinet Case (1050-FAE-0103)
- FIRST AID ONLY SC Refill Eye Care Kit, 1oz. Wash, 2 Eye Pads, Tape (FAOFAE6022)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Burn Cream, 0.9g Packets, PK20 (FAE-7030)
- FIRST AID ONLY Empty First Aid Case, Wall Mount, Metal (M5023)
- FIRST AID ONLY First Aid Large Carry Kits, ANSI A, 260-Pcs, WEBE (FAO90698)
- FIRST AID ONLY SmartCompliance General Business Cabinet Refill, Antiseptic Spray 4 oz (13-080)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- First Aid Only First Aid Kits