Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Metal, 75 Person
Mfr # 90603
Zoro # G4161477
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Fabric Bandages 1 in x 3 in 100/Box, (1) Triple Antibiotic Ointment Packets 25/Box, (1) Antiseptic Spray 4 oz, (1) CPR Mask with One Way Valve, (2) Burn Dressing 4 in x 4 in, (2) Cold Compress 4 in x 5 in, (4) Sterile Eye Pads and (4) Strips, (1) Eyewash 4 oz, (2) Nitrile Exam Gloves 4/Box, (2) Conforming Gauze Roll 2 in, (1) Scissors, (4) Trauma Pad 5 in x 9 in 4/Box, (2) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Stretch Gauze Bandage 4 in, (1) First Aid Guide, (1) Tweezers, (2) Plastic Bandages 3/4 in x 3 in 100/Box, (1) Hand Sanitizer Packets 0.9g, 10/Box, (1) Padded Splint 4 in x 24 in, (1) Tourniquet, (2) Gauze Dressing Pads 3 in x 3 in 2/Box, (1) BZK Antiseptic Towelettes 25/Box, (1) First Aid/Burn Cream Pack 0.9g 25/Box, (1) First Aid Tape 1/2 in x 5 yd, (1) Fabric Bandages 2 in x 4 in 6/Box, (1) Knuckle Fabric Bandages 8/Box, (1) Fingertip Fabric Bandages 10/Box, (2) Alcohol Wipes 10/Box
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
Product Information
- Brand First Aid Only
- MFR # 90603
- Zoro # G4161477
- UPC # 92265906036
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4.63 in |
Width | 10.25 in |
Depth | 14.75 in |
Housing Height | 4 5/8 in |
Housing Width | 10 1/4 in |
Housing Depth | 14 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 75, Number of Components 467, Number of Pockets 6, Adhesive Bandages Included No Adhesive Bandages, Documentation Included First Aid Guide, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 10 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x9", 2mL, Clear, PK1000 (Z2.0609)
- CREST HEALTHCARE Cord Extender, for 1/4" dia. Call Cords (108090)
- DOVE Dove Deep Moisture Body Wash 22 fl. oz. Bottle, PK4 (68450)
- IVORY Bar Soap, Original Scent, 4 oz, PK72 (82757)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3041)
- FIRST AID ONLY Industrial First Aid Shelf Station, 3-Shelf, 100 PPL, 1092/KT (FAO247OP)
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 100 Person (90584)
- FIRST AID ONLY First Aid Only FAO-134 First Aid Kit With Plastic Case - 199 Pieces (FAO-134)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, CPR Breather, Scissors, Tape (90638)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 20 Per Box (FAE-6101)
- PHYSICIANSCARE First Aid On the Go Kit, Mini, 13 Pieces/Kit (90101-001)
- First Aid Only First Aid Kits