Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Fabric, 30 Person
Mfr # FAO-532
Zoro # G1826049
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Bag Med - Blue, (1) First Aid Guide/ Accident Report Form, (1) Call 911 in Distress Flag, (10) Cotton-Tipped Applicators 3 in, (2) Exam Quality Gloves, (30) Adhesive Plastic Bandages 3/4 in x 3 in, (10) Junior Adhesive Plastic Bandages 3/8 in x 1-1/2 in, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (2) Elbow and Knee Plastic Bandages 2 in x 4 in, (6) Gauze Dressing Pads 2 in x 2 in, (1) Trauma Pad 5 in x 9 in, (1) Sterile Eye Pad, (2) Butterfly Wound Closures, (1) Moleskin Square 2 in x 2 in, (1) First Aid Tape Roll 1/2 in x 5 yd, (1) Finger Splint, 6 in x 3/4 in, (9) BZK Antiseptic Towelettes, (6) Alcohol Cleansing Pads, (1) Insect Sting Relief Pad, (3) First Aid Cream Packs, (2) Motion Sickness Tablets, (4) Ibuprofen Tablets, (4) Extra Strength Non-Aspirin Tablets, (1) Light Stick
- First Aid Kit Type Kit
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Vehicle
- First Aid Kit ANSI Standards Not ANSI Compliant
Product Information
- Brand First Aid Only
- MFR # FAO-532
- Zoro # G1826049
- UPC # 92265075329
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 2 in |
Depth | 4.94 in |
Housing Height | 7 in |
Housing Width | 2 in |
Housing Depth | 4 15/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 30, Number of Components 103, Number of Pockets 4, Adhesive Bandages Included (2) Butterfly Wound Closures, (2) Fingertip Bandages, (2) Knuckle Bandages, (42) Bandages, Moleskin, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Eye Pad, Tape, (6) Gauze Pads, Miscellaneous Kit Contents Included Call 911 Banner, Light Stick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVIL Liqui-Gels, Two-Pack, PK50 (BXAVLQG50BX)
- CREST HEALTHCARE Red Cord, with Pendant, 7 ft. (80R)
- BIG D BigDIndus, GRANULAR DEODORANT, LEMON, 16 OZ, SHAKER CAN, 12PK (150)
- FIRST AID ONLY Waterproof Tape, White, WP1/2 in W, 10 in. L (M686-P)
- FIRST AID ONLY First Aid Kit, 25 Person, 112 Pieces (25001)
- FIRST AID ONLY First Aid Kit Refill, Antiseptic Spray, 4oz Bottle (FAE-1308)
- FIRST AID ONLY Personal Safety Pack, Kit, Plastic Case (RC-613)
- FIRST AID ONLY Bloodborne Pathogen/Personal Protection Replacement Kit (216-O)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, Class A, 25 Ppl, 89 Pieces (90583)
- FIRST AID ONLY First Aid and BBP Kit, Bulk, 139Pcs (227-CP)
- MEDIQUE Pocket, for 4 Shelf Cabinet (734PK)
- First Aid Only First Aid Kits