First Aid Only

Bulk First Aid Cabinet, Plastic, 50 Person (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all First Aid Kits

Key Features

  • First Aid Kit Type Cabinet
  • Includes (1) Patch Plastic Bandage 1-1/2 inx 1-1/2 in 10/bx, (1) Fabric Bandage 1 in x 3 in 25/bx, (1) Plastic Bandage 3/4 in x 3 in 25/bx, (1) Fingertip Fabric Bandage 10/bx, (1) Knuckle Fabricric Bandage 10/bx, (1) Butterfly Wound Closure 10/bx, (1) Triangular Sling/Bandage, 40 in x 40 in x 56 in 1/bx, (1) Gauze Dressing Pad 2 in x 2 in 10 Pads, (1) Gauze Dressing Pad 3 in x 3 in 10 Pads, (1) Conforming Gauze Roll 2 in 1/bx, (1) Conforming Gauze Roll 3 in 1/bx, (1) Trauma Pad 5 in x 9 in, (1) Alcohol Cleansing Pad 20/bx, (2) BZK Antiseptic Towelettes 10/bx, (1) First Aid/Burn Cream 10/bx, (1) Antibiotic Ointment 10/bx, (1) First Aid Tape 1/2 in x 10 yd 1/bx, (1) Scissors, (1) First Aid Guide, (1) Exam Quality Gloves 4/bx, (1) Stainless Steel Tweezers, (1) CPR Face Shield and Gloves Set, (1) Extra Strength Non-Aspirin Tablets 20/bx, (1) Ibuprofen Tablets 20/bx, (1) Aspirin Tablets 20/bx
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
See all product information

Product Information

Dimensions

Height 4.38 in
Width 13.75 in
Depth 13 in

Description

First Aid Cabinet, Number of Components 245, Unitized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products