Shop All First Aid Kits
First Aid Only
Bulk CPR Responder Pack, Plastic
Mfr # RC-642
Zoro # G3359343
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (2) CPR Latex Free Face Shield, (4) Exam Vinyl Gloves, (4) Bzk Antiseptic Towelettes, (4) Antimicrobial Wipes, (2) Tissue Pack, 15/Pack, (2) 0.9g Hand Sanitizer Pack, (1) 24 in x 24 in Biohazard Bag, (1) Twist Tie
- Case Material Plastic
- Height 8 1/4 in
- Glow-in-the-Dark No
Product Information
- Brand First Aid Only
- MFR # RC-642
- Zoro # G3359343
- UPC # 92265726429
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 1/4 in |
Width | 2 7/8 in |
Size | Universal |
Length | 3 7/8 in |
Details
First Aid Kit Type | Kit |
Includes | (2) CPR Latex Free Face Shield, (4) Exam Vinyl Gloves, (4) Bzk Antiseptic Towelettes, (4) Antimicrobial Wipes, (2) Tissue Pack, 15/Pack, (2) 0.9g Hand Sanitizer Pack, (1) 24 in x 24 in Biohazard Bag, (1) Twist Tie |
Case Material | Plastic |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Text and Symbol |
Subject Matter | Emergency |
People Served | 1 |
Number of Components | 20 |
Kit Type | Bulk |
Disposable | No |
Item | CPR Responder Pack |
Case Type | Box |
Industry Type | Healthcare |
Description
CPR Responder Pack, Size Universal, Kit Type Bulk, Number of Components 20, 1 People Served, Case Type Box, Case Material Plastic, Disposable No, Height 8 1/4 in, Length 3 7/8 in, Width 2 7/8 in, Includes (2) CPR Latex Free Face Shield, (4) Exam Vinyl Gloves, (4) Bzk Antiseptic Towelettes, (4) Antimicrobial Wipes, (2) Tissue Pack, 15/Pack, (2) 0.9g Hand Sanitizer Pack, (1) 24 in x 24 in Biohazard Bag, (1) Twist Tie
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Cold Hot Medicated Patches For Back, 180 Pcs (1452)
- FIRST AID ONLY Adhesive Plastic Bandages 1" x 3" 100-Count (90097-020)
- REV-A-SHELF Rev-A-Shelf Child Cabinet Security Key Only (RL-202-1-52)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 2X-Large, 56"-80", 48PK (1362)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 10 7/8x11.5 (91329)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Moleskin, 2 x 2, PK20, 20PK (FAE-6033)
- FIRST AID ONLY First Aid Kit w/House, 203pcs, 3.25x14.25 (746004-021)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (225-REFILL)
- FIRST AID ONLY Bulk First Aid kit, Metal, 75 Person (90603)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (FAO-340/LAB07)
- FIRST AID ONLY Complete Refill/Kit, 226pcs, Class B (91131-021)
- First Aid Only First Aid Kits