Shop All Spill Control Kits and Stations
First Aid Only
Biohazard Spill Kit, Cardboard Tray, White
Mfr # 214-P
Zoro # G4080867
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Bodily Fluids
- Spill Control - Fluids Absorbed 21 g
- Absorbent - Container Type Tray
- Container Type Tray
Product Information
- Brand First Aid Only
- MFR # 214-P
- Zoro # G4080867
- UPC # 92265214735
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4-1/8 |
Container Size | 4-1/8 x 7-1/2 in |
Width | 7-1/2 |
Size of Solidifier Included | 0.74 oz |
Description
Spill Kit, Fluids Absorbed Bodily Fluids, Volume Absorbed Per Kit 21 g, Container Type Tray, 4-1/8 x 7-1/2 in Container Size, Filled, Sorbents Included (2) 8 in x 8 in Germicidal Wipes, (2) Antimicrobial Wipes, 21 gm Fluid Control Solidifier Pack, Disposable Clean-up Towel, PPE Included Disposable Gown, Eye and Face Shield, Pair Nitrile Exam Gloves, Additional Components Included (2) Clear Plastic Bag, 24 in x 24 in Biohazard Bag, 10 gal Capacity, Biohazard Scoop, Twist Ties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Glove Dispenser, Metal, 2 Boxes (6GKZ0)
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Navy, ExcelFR(R), 88%, 2XLT (SLW2NV LN XXL)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB3016)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91297)
- FIRST AID ONLY Fluid Spill RespndrPck, Plastc Tube, Clear (RC-657)
- FIRST AID ONLY Wall Mount Bodily Fluid Spill Kit (214-U/FAO)
- FIRST AID ONLY BBP Spill Cleanup Kit, 3.625 x 4.312 x 2.25 (21-760)
- FIRST AID ONLY Biohazard Spill Kit, Carrying Case, White (3XKW9)
- BRADY Spill Kit, Oil-Based Liquids (SKO-ATK-GRNG)
- BRADY Spill Kit, Chem/Hazmat, Clear/Yellow (SKH-CFB)
- First Aid Only Spill Control Supplies