Shop All Bandages
First Aid Only
Bandages, Plastic, 1" x 3", PK100
Mfr # G-106
Zoro # G4432027
product price: $6.25
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Industry Type Healthcare
- Length 3"
- Material Plastic
- Includes (100) Adhesive Bandage
Product Information
- Brand First Aid Only
- MFR # G-106
- Zoro # G4432027
- UPC # 092265071062
- Country of Origin United States
- Category Bandages
Dimensions
Width | 1" |
Length | 3" |
Details
Industry Type | Healthcare |
Material | Plastic |
Item | Bandages |
Includes | (100) Adhesive Bandage |
Number of Pieces | 100 |
Bandages Type | Standard |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLES & SENSORS Nonin Compatible Short SpO2 Sensor - Adult Ear Clip (S903-080)
- CAR DEALER DEPOT Micro Chenille Wash Mitt W/ Cuff - 9" X 11" (MCM-911)
- WRAP-IT 2.25 in. L Multicolored Polypropylene Cable Labels (410-CL-MD-MC)
- AFS EZ Slider Board (5711118)
- FIRST AID ONLY Fingertip Bandages, 1.88 x 2, PK40 (G126)
- FIRST AID ONLY Gauze Pad, 3" x 3", PK10 (I-211)
- FIRST AID ONLY Bandage, Beige, Plastic, PK80 (1-080)
- FIRST AID ONLY Knuckle Bandage, Fabric, 3-1/2 in. L, PK40 (G124)
- FIRST AID ONLY SmartCompliance Triangular Sling/Bandage, 40 x 40 x 56 (FAE-6007)
- FIRST AID ONLY Fingertip Bandage, Fabric, 1-3/4x2In, PK100 (G127)
- ZORO SELECT Strip Bandages, 3-51/64" Lx1-1/2" W, PK40 (9999-0116)
- First Aid Only Bandages