Shop All Gauze & Dressings
First Aid Only
Bandage, Sterile, White, No, Gauze, PK2
Mfr # 2-005
Zoro # G5017975
original price:
$7.75
9% off
new price: $6.99
/pk 2, $3.50/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Includes (2) 3 in Bandage Compress
- Waterproof No
- Package Type Box
- Industry Type Healthcare
Product Information
- Brand First Aid Only
- MFR # 2-005
- Zoro # G5017975
- UPC # 738743020053
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Length | 6 in |
Package Length | 4 in |
Dressing Length | 6 in |
Dressing Width | 3 in |
Package Width | 5/8 in |
Package Height | 2 1/8 in |
Description
Compress, Dressing Length 6 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Clips, Number of Units Included 2, Package Height 2 1/8 in, Package Width 5/8 in, Package Length 4 in, Compatible Manufacturer Part Number 54571, 59359, 59474, 711036-GR, 740016-GR, 740024-GR, Compatible Grainger Part Number 39N818, 40JJ41, 40JJ42, 463L81, 46G239, 488G50, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Softsoap Crisp Clean Scent Antibacterial Liquid Hand Soap 50 oz (US05261A)
- HONEYWELL Wire Splint, Metal, Gray (020380)
- OMNIMED Isolation Station, (Holds Masks, Gloves & More) (307000)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- FIRST AID ONLY Gauze Pads, 4" x 4", PK2 (3-014)
- FIRST AID ONLY Gauze Roll, Non-Sterile, White, 3 in. W (J224)
- FIRST AID ONLY Gauze Refill for ANSI-Compliant First Aid Kit, Conforming, 4 x 2.44 (FAE-3102)
- FIRST AID ONLY Bandage, Sterile, White, No, Muslin Blend (4-001)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK8 (AN206)
- FIRST AID ONLY SmartCompliance First Aid Tape/Gauze, 1/2x5 yd. Tape, 2x4 yd. Gauze (FAE-6003)
- FIRST AID ONLY Trauma Pad, Sterile, White, 8 in. W, PK24 (3-008)
- First Aid Only Gauze & Dressings