Shop All Bandages
First Aid Only
Bandage, Plastic, 1"W, 25/Box
Mfr # FAE-3002
Zoro # G7092576
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Water Resistant/Waterproof None
- Bandage Material Fabric
- Length 3"
- Latex Content Latex Free
Product Information
- Brand First Aid Only
- MFR # FAE-3002
- Zoro # G7092576
- UPC # 92265030021
- Country of Origin China
- Category Bandages
Dimensions
Length | 3" |
Width | 1" |
Details
Metal Detectable | No |
Water Resistant/Waterproof | None |
Bandage Material | Fabric |
Item | Adhesive Bandages |
Latex Content | Latex Free |
Bandage Color | Beige |
Bandages Included | 25 |
Standards | ANSI Z308.1-2015 |
For Use With | Wound Care |
Package Type | Box |
Item - Adhesive Bandages | Strip Bandages |
Includes | (25) 1 x 3"Adhesive Bandages |
Description
Adhesive Bandages, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Standards ANSI Z308.1-2015, Package Type Box, Bandage Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY 1ST DOOR KNOB COVER CRCL 4PK (HS325)
- EMI EMT Utility Scissors, Silver, 6" L (1800)
- GIFTGEAR Aromatherapy 1 Basket with Beads - Lavender (GI1646403)
- CONDOR Adhesive Tape, White, 1/2 in. W x 5 yd. L (36JG45)
- FIRST AID ONLY Tri-Cut Waterproof-Adhesive Medical Tape with Dispenser, Tri-Cut Width (0.38", 0.63", 1"), 5 yd Long (730013)
- FIRST AID ONLY Adhesive Blue Metal Detectable Bandages, 1 x 3, Plastic w/Foil, PK100 (H175)
- FIRST AID ONLY Adhesive Plastic Bandages 1" x 3" 100-Count (90097-020)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50 (1-470)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, Assorted (90332)
- FIRST AID ONLY Adhesive Bandage, Clear, Plastic, Box (90333)
- DYNAREX Dynarex Combine Pads, Sterile, 1/Pouch, 5inW x 9inL, 400 Pcs (3501)
- First Aid Only Bandages