Shop All Bandages
First Aid Only
Bandage, Beige, Plastic, PK40
Mfr # 1-040
Zoro # G5017266
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8 in
- Latex Content Latex Free
- Bandages Included 40
- Length 1 1/2 in
- For Use With Wound Care
Product Information
- Brand First Aid Only
- MFR # 1-040
- Zoro # G5017266
- UPC # 738743010405
- Country of Origin China
- Category Bandages
Dimensions
Width | 3/8 in |
Length | 1 1/2 in |
Bandage Length | 1 1/2 in |
Package Length | 4 in |
Package Width | 3/4 in |
Bandage Width | 3/8 in |
Package Height | 2 1/4 in |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 40, Bandage Shape Strip, Bandage Width 3/8 in, Bandage Length 1 1/2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 4 in, Package Type Box, Package Width 3/4 in, Bandage Color Beige, Package Height 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 4 oz. Liquid Hand Soap Squeeze Bottle, PK 48 (4301-48)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831606)
- GLAXOSMITHKLINE Ibuprofen, Capsules, Dispenser Box, 200mg, 2/PK, 50 Doses/BX, Red (GKC16902)
- FIRST AID ONLY Essentials First Aid Kit for 5 People, 138 Pieces/Kit (FAO-340)
- FIRST AID ONLY Bandage, Blue, Fabric, 3inLx1inW (1-655)
- FIRST AID ONLY SmartCompliance Triangular Sling/Bandage, 40 x 40 x 56 (FAE-6007)
- FIRST AID ONLY SmartCompliance Fingertip Bandages, 1.88 x 2, PK10 (FAE-3006)
- FIRST AID ONLY Patch Bandage, Woven, 11/16"W, 10/Box (A177)
- FIRST AID ONLY Fingertip Bandage, HvyWovn, 1-3/4inW, 25/Box (G163)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Fabric, 1-1/2inW (G140)
- CURAD Heavy Duty Bandages, Assorted Sizes, PK30, 30PK (CUR14924RB)
- First Aid Only Bandages