Shop All First Aid Kits
First Aid Only
ANSI Class A 25 Person Bulk First Aid Kit for 25 People, 89 Pieces
Mfr # 90560
Zoro # G5237511
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) BZK Antiseptic Towelettes; (10) 0.9 g First Aid/Burn Cream Packs; (10) 0.5 g Triple Antibiotic Ointment Packs; (8) 1" x 3" Plastic Bandages; (6) 0.9 g Hand Sanitizer; (2) 3" x 3" Gauze Dressing Pads; (2) Nitrile Gloves; (2) Sterile Eye Pads; (2) 5" x 9" Trauma Pads; (1) 4" x 4" Burn Dressing; (1) 4" x 5" Cold Compress; (1) 2" Conforming Gauze Roll; (1) CPR Mask with One-Way Valve; (1) 1 oz Eyewash; (1) First Aid Guide; (1) 0.5" x 5 yd First Aid Tape; (1) Scissors; (1) 40" x 40" x 56" Triangular Sling/Bandage
- First Aid Kit ANSI Standards ANSI/ISEA Z308.1-2015; Contents meet the 2015 ANSI Class A requirements
- Standards ANSI/ISEA Z308.1-2015; Contents meet the 2015 ANSI Class A requirements
- Case Material Metal
- First Aid Kit Mounting Type Wall
Product Information
- Brand First Aid Only
- MFR # 90560
- Zoro # G5237511
- UPC # 92265905602
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2.38" |
Width | 6.31" |
Depth | 9" |
Details
Includes | (10) BZK Antiseptic Towelettes; (10) 0.9 g First Aid/Burn Cream Packs; (10) 0.5 g Triple Antibiotic Ointment Packs; (8) 1" x 3" Plastic Bandages; (6) 0.9 g Hand Sanitizer; (2) 3" x 3" Gauze Dressing Pads; (2) Nitrile Gloves; (2) Sterile Eye Pads; (2) 5" x 9" Trauma Pads; (1) 4" x 4" Burn Dressing; (1) 4" x 5" Cold Compress; (1) 2" Conforming Gauze Roll; (1) CPR Mask with One-Way Valve; (1) 1 oz Eyewash; (1) First Aid Guide; (1) 0.5" x 5 yd First Aid Tape; (1) Scissors; (1) 40" x 40" x 56" Triangular Sling/Bandage |
First Aid Kit ANSI Standards | ANSI/ISEA Z308.1-2015; Contents meet the 2015 ANSI Class A requirements |
Standards | ANSI/ISEA Z308.1-2015; Contents meet the 2015 ANSI Class A requirements |
Case Material | Metal |
First Aid Kit Mounting Type | Wall |
Material | Metal |
Number of Shelves | 89 |
Features | For Up to 25 People—89 pieces. |
Mounting Style | Wall |
Capacity | 25 Person System |
Item | First Aid Kits |
Net Weight | 1.6 lbs |
Description
First Aid OnlyTM ANSI Class A 25 Person Bulk First Aid Kit for 25 People, 89 Pieces
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Non-Stick Pad w/Adhesive, 3x2In, PK100 (KTAD019017)
- DIAL Hand Soap, GRN, 7.5 oz, Fresh Floral, PK12 (33256)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Small, 24"-34", 10PK (1271)
- SALONPAS Lidocaine 4% Pain Relieving Gel Patch, 6PK (442348)
- FIRST AID ONLY Unitized ANSI Compliant Class A Type III First Aid Kit, 25 Ppl, 16 Unt (90568)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5yd Elastic Wrap Bandage, 1 Per Box (FAE-3009)
- FIRST AID ONLY First Aid Kit Refill, 5" H, 3/8" W, 2 Pcs. (90551)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Burn Cream, 0.9g Packets, PK20 (FAE-7030)
- FIRST AID ONLY Emergency First Aid kit, Plastic, 25 Person (54764)
- FIRST AID ONLY First Aid and BBP Kit, Bulk, 139Pcs (227-CP)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59293)
- First Aid Only First Aid Kits