Shop All First Aid Kits
First Aid Only
ANSI Class A 10 Person First Aid Kit, 71 Pieces
Mfr # 90754
Zoro # G6080040
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) 1" x 3" Plastic Bandages; (1) 0.5" x 5 yd First Aid Tape; (10) Triple Antibiotic Ointment Packets; (10) BZK Antiseptic Towelettes; (1) CPR Mask with One-Way Valve; (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Packets; (1) 4" x 5" Cold Compress; (2) Sterile Eye Pads; (1) 1 oz Eyewash; (6) 0.9 g Hand Sanitizer Packets; (4) Nitrile Exam Gloves; (1) 2" Conforming Gauze Roll; (1) Scissors; (2) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) First Aid Guide
- First Aid Kit ANSI Standards ANSI/ISEA Z308.1-2015
- Standards ANSI/ISEA Z308.1-2015
- Case Material Plastic
- First Aid Kit Mounting Type Wall
Product Information
- Brand First Aid Only
- MFR # 90754
- Zoro # G6080040
- UPC # 92265907545
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 3" |
Width | 8" |
Depth | 5" |
Details
Includes | (16) 1" x 3" Plastic Bandages; (1) 0.5" x 5 yd First Aid Tape; (10) Triple Antibiotic Ointment Packets; (10) BZK Antiseptic Towelettes; (1) CPR Mask with One-Way Valve; (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Packets; (1) 4" x 5" Cold Compress; (2) Sterile Eye Pads; (1) 1 oz Eyewash; (6) 0.9 g Hand Sanitizer Packets; (4) Nitrile Exam Gloves; (1) 2" Conforming Gauze Roll; (1) Scissors; (2) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) First Aid Guide |
First Aid Kit ANSI Standards | ANSI/ISEA Z308.1-2015 |
Standards | ANSI/ISEA Z308.1-2015 |
Case Material | Plastic |
First Aid Kit Mounting Type | Wall |
Number of Shelves | 71 |
Material | Plastic |
Mounting Style | Wall |
Item | First Aid Kits |
Capacity | 10 Person System |
Net Weight | 0.46 lbs |
Description
First Aid OnlyTM ANSI Class A 10 Person First Aid Kit, 71 Pieces
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON MooreBrand Double Hook and Loop Closure Elastic Bandage, 6 Inch x 4-1/2 Yard, 10PK (80861)
- LIFE EXTENSION Vitamin D3 1000 IU- 250 Softgels (1751)
- ZORO SELECT Bulk Eye Care Kit, Plastic, 2 Person (54588)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 1 CPR Mask; 1 Gloves (FAE-6100)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 10 Person (9300-10P)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 25 Person (5217)
- FIRST AID ONLY ANSI 2015 Class B+ Type I & II Industrial First Aid Kit/75 Ppl, 446 Pc (90573)
- FIRST AID ONLY Complete Refill/Kit, 226pcs, Class B (91131-021)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 10 Per Box (FAE-6013)
- FIRST AID ONLY First Aid Kit Refill, 3/4"X3" Adhesive Plastic Bandages, 25 Per Box (FAE-3004)
- ZORO SELECT Bulk Heat Stress Kit, Plastic, 10 Person (54615)
- First Aid Only First Aid Kits