Shop All First Aid Kits
First Aid Only
ANSI 2015 SmartCompliance General Business First Aid Station 50 People 202 Pieces Plastic Case
Mfr # FAO90580021
Zoro # G907046276
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) First Aid Guide; (10) 1.5" x 1.5" Patch Plastic Bandages; (25) 1" x 3" Adhesive Fabric Bandages; (25) 0.75" x 3" Adhesive Plastice Bandages; (10) Fingertip Fabric Bandages; (1) 2" x 5 yd Elastic Bandage Wrap; (20) Alcohol Wipes; (20) BZK Antiseptic Towelettes; (10) Castile Soap Wipes; (10) Hand Sanitizer Packets; (10) 2" x 2" Sterile Gauze Pads; (1) 3" x 3" Sterile Gauze Pads; (1) 0.5" x 5 yd First Aid Tape; (1) 2" x 4 yd Gauze Roll; (1) 40" x 40" x 56" Triangular Bandage; (1) 4" x 5" Cold Pack; (10) 2" x 2" Moleskin Blister Prevention; (1) 1 CPR Mask with (2) Nitrile Gloves; (4) Nitrile Exam Gloves; (1) 1 oz Eyewash with (2) Sterile Eyepads and 0.5" x 5 yd Tape Roll; (2) 5" x 9" Trauma Pads; (10) Burn Cream Packets; (1) 4" x 4" Burn Dressing; (10) Antibiotic Ointment Packets; (1) Forceps; (1) Scissors
- First Aid Kit ANSI Standards ANSI/ISEA Z308.1-2015
- Case Material Plastic
- First Aid Kit Mounting Type Wall
- Height 13.75"
Product Information
- Brand First Aid Only
- MFR # FAO90580021
- Zoro # G907046276
- UPC # 92265905800
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 13.75" |
Width | 4.38" |
Depth | 13.75" |
Details
Includes | (1) First Aid Guide; (10) 1.5" x 1.5" Patch Plastic Bandages; (25) 1" x 3" Adhesive Fabric Bandages; (25) 0.75" x 3" Adhesive Plastice Bandages; (10) Fingertip Fabric Bandages; (1) 2" x 5 yd Elastic Bandage Wrap; (20) Alcohol Wipes; (20) BZK Antiseptic Towelettes; (10) Castile Soap Wipes; (10) Hand Sanitizer Packets; (10) 2" x 2" Sterile Gauze Pads; (1) 3" x 3" Sterile Gauze Pads; (1) 0.5" x 5 yd First Aid Tape; (1) 2" x 4 yd Gauze Roll; (1) 40" x 40" x 56" Triangular Bandage; (1) 4" x 5" Cold Pack; (10) 2" x 2" Moleskin Blister Prevention; (1) 1 CPR Mask with (2) Nitrile Gloves; (4) Nitrile Exam Gloves; (1) 1 oz Eyewash with (2) Sterile Eyepads and 0.5" x 5 yd Tape Roll; (2) 5" x 9" Trauma Pads; (10) Burn Cream Packets; (1) 4" x 4" Burn Dressing; (10) Antibiotic Ointment Packets; (1) Forceps; (1) Scissors |
First Aid Kit ANSI Standards | ANSI/ISEA Z308.1-2015 |
Case Material | Plastic |
First Aid Kit Mounting Type | Wall |
Material | Plastic |
Number of Shelves | 202 |
Features | Large 50 Person SmartCompliance First Aid Cabinet without Medications—202 pieces. |
Item | First Aid Kits |
Capacity | 50 Person System |
Net Weight | 6.19 lbs |
Mounting Style | Wall |
Description
This general business kit is ideal for businesses offices and worksites The swingout door and easytocarry handle add extra convenience Clearly labeled compartments create a cabinet that is easy to use and restock Expansion pocket allows you to customize your cabinet to meet your needs This unique cabinet design eliminates disorganized and missing supplies Conveniently wall mountable
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- SAM MEDICAL Tourniquet, Black, 1-1/2" W x 7-1/4" H (MS-SAM-XT-M)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- ENERPAC Hf Series Hydraulic Oil, 1 Gal Can, Mild Petroleum, Liquid, Blue (HF-101)
- FIRST AID ONLY 50 Person OSHA First Aid Kit Plastic Case (FAO6088)
- FIRST AID ONLY First Aid Kit w/House, 263pcs, 14x9", WHT (91351)
- FIRST AID ONLY FirstAidKit w/House, 181pcs, 11x7.75", WHT (91350)
- FIRST AID ONLY First Aid Kit Refill, 2" Hema-Flex Bandage Compress, 4 Per Box (FAE-5009)
- FIRST AID ONLY First Aid Kit w/House, 210pcs, 14x9", WHT (91347)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 25 Per Box (FAE-3010)
- MY MEDIC Every Day Carry Pro (RM-SPL-KIT-EDC-ADV-EA)
- First Aid Only First Aid Kits