Shop All First Aid Kits
First Aid Only
ANSI 2015 SmartCompliance Food Service First Aid Kit wo Medication 260 Pieces Metal Case
Mfr # FAO746006021
Zoro # G207046280
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 2" x 5" Elastic Bandage Wrap (FAE-3009); (50) 1" x 3" Blue Metal Detectable Bandages (2 of FAE-3010); (20) Knuckle Blue Metal Detectable Bandages (FAE-3030); (20) Fingertip Blue Metal Detectable Bandages (FAE-3040); (20) Alcohol Wipes (FAE-4001); (20) BZK Antiseptic Towelettes (2 of FAE-4002); (10) Hand Sanitizer Packets (FAE-4007); (10) 2" x 2" Sterile Gauze Pads (FAE-5000); (10) 3" x 3" Sterile Gauze Pads (FAE-5005); 0.5" x 5 yd First Aid Tape and 2" x 4 yd Gauze Roll (FAE-6003); 40" x 40" x 56" Triangular Bandage (FAE-6007); 4" x 5" Cold Pack (FAE-6012); (10) 2" x 2" Moleskin Blister Prevention (FAE-6013); (4) Nitrile Exam Gloves (FAE-6018); (2) Sterile Eyepads, 1 oz Eyewash, 0.5" x 5 yd Tape Roll (FAE-6022); CPR Mask (FAE-6023); (2) 5" x 9" Trauma Pads (FAE-6024); (50) Each Finger Cots (FAE-6050); (10) Burn Cream Packets (FAE-7011); 4" x 4" Burn Dressing (FAE-7012); (10) Antibiotic Ointment Packets (FAE-7021); (1) Forceps (M5090); (1) Scissors (M582); First Aid Guide
- First Aid Kit ANSI Standards ANSI/ISEA Z308.1-2015
- Case Material Metal
- First Aid Kit Mounting Type Wall
- Material Metal
Product Information
- Brand First Aid Only
- MFR # FAO746006021
- Zoro # G207046280
- UPC # 92265746069
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 13.5" |
Width | 14.5" |
Depth | 3" |
Details
Includes | (1) 2" x 5" Elastic Bandage Wrap (FAE-3009); (50) 1" x 3" Blue Metal Detectable Bandages (2 of FAE-3010); (20) Knuckle Blue Metal Detectable Bandages (FAE-3030); (20) Fingertip Blue Metal Detectable Bandages (FAE-3040); (20) Alcohol Wipes (FAE-4001); (20) BZK Antiseptic Towelettes (2 of FAE-4002); (10) Hand Sanitizer Packets (FAE-4007); (10) 2" x 2" Sterile Gauze Pads (FAE-5000); (10) 3" x 3" Sterile Gauze Pads (FAE-5005); 0.5" x 5 yd First Aid Tape and 2" x 4 yd Gauze Roll (FAE-6003); 40" x 40" x 56" Triangular Bandage (FAE-6007); 4" x 5" Cold Pack (FAE-6012); (10) 2" x 2" Moleskin Blister Prevention (FAE-6013); (4) Nitrile Exam Gloves (FAE-6018); (2) Sterile Eyepads, 1 oz Eyewash, 0.5" x 5 yd Tape Roll (FAE-6022); CPR Mask (FAE-6023); (2) 5" x 9" Trauma Pads (FAE-6024); (50) Each Finger Cots (FAE-6050); (10) Burn Cream Packets (FAE-7011); 4" x 4" Burn Dressing (FAE-7012); (10) Antibiotic Ointment Packets (FAE-7021); (1) Forceps (M5090); (1) Scissors (M582); First Aid Guide |
First Aid Kit ANSI Standards | ANSI/ISEA Z308.1-2015 |
Case Material | Metal |
First Aid Kit Mounting Type | Wall |
Material | Metal |
Number of Shelves | 260 |
Features | Large 50 Person SmartCompliance First Aid Cabinet without Medications—260 pieces. |
Mounting Style | Wall |
Capacity | 50 Person System |
Item | First Aid Kits |
Net Weight | 6.19 lbs |
Description
SmartCompliance easily masters the unique first aid challenges in food preparation with a handy cabinet designed to take on common injuries Patented snapin boxes keep first aid organized and easy to restock and allow for easy management of first aid supplies over multiple locations SmartTab ezRefills reduce costs and easily snap into place in cabinet Meets or exceeds OSHA regulations and ANSI standards with simple monitoring
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASEL PRODUCTS Bantex Cohesive Gauze Finger Tape, 16Box, 16PK (1230 GREEN 3/4")
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES4 Dispensers, PK2 PK (5072-02)
- FIRST AID ONLY Bleeding Control Kit, 13pcs, 5.5x7.5", Red (91135)
- MEDACURE Ultra Low Hospital Bed, Fully Electric with ProEx 36 Mattress Maple (MC-ULB730MP0KA)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9.5x6.5", WHT (91325)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (FAO-340/LAB07)
- FIRST AID ONLY First Aid First Aid kit, Metal, 25 Person (5216)
- FIRST AID ONLY Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case (9302-25M)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x11.25", WHT (52013-021)
- FIRST AID ONLY Tournique, 2" H, 2" W, Black (91160)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-122/LAB)
- First Aid Only First Aid Kits