Shop All First Aid Kits
First Aid Only
ANSI 2015 Compliant Class A Type I & II First Aid Kit for 25 Ppl, 89Pc
Mfr # 90588
Zoro # G6100514
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (32) 1" x 3" Plastic Bandages; (1) 0.5" x 5 yd First Aid Tape; (10) Triple Antibiotic Ointment Packs; (10) BZK Antiseptic Towelettes; (1) CPR Mask with One-Way Valve; (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Pack; (1) 4" x 5" Cold Compress; (2) Sterile Eye Pads; (1) 1 oz Eyewash; (6) 0.9 g Hand Sanitizers; (4) Nitrile Gloves; (1) 2" Conforming Gauze Roll; (1) Scissors; (4) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pad; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) First Aid Guide
- First Aid Kit ANSI Standards ANSI/ISEA Z308.1-2015 Compliant; Class A Type I & II
- Standards ANSI/ISEA Z308.1-2015 Compliant; Class A Type I & II
- Case Material Plastic
- Number of Shelves 89
Product Information
- Brand First Aid Only
- MFR # 90588
- Zoro # G6100514
- UPC # 92265905886
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 7.25" |
Width | 9.2" |
Depth | 2.75" |
Details
Includes | (32) 1" x 3" Plastic Bandages; (1) 0.5" x 5 yd First Aid Tape; (10) Triple Antibiotic Ointment Packs; (10) BZK Antiseptic Towelettes; (1) CPR Mask with One-Way Valve; (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Pack; (1) 4" x 5" Cold Compress; (2) Sterile Eye Pads; (1) 1 oz Eyewash; (6) 0.9 g Hand Sanitizers; (4) Nitrile Gloves; (1) 2" Conforming Gauze Roll; (1) Scissors; (4) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pad; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) First Aid Guide |
First Aid Kit ANSI Standards | ANSI/ISEA Z308.1-2015 Compliant; Class A Type I & II |
Standards | ANSI/ISEA Z308.1-2015 Compliant; Class A Type I & II |
Case Material | Plastic |
Number of Shelves | 89 |
Material | Plastic |
Features | For Up to 25 People—89 pieces. |
Capacity | 25 Person System |
Net Weight | 1.6 lbs |
Item | First Aid Kits |
Description
First Aid OnlyTM ANSI 2015 Compliant Class A Type I & II First Aid Kit for 25 People, 89 Pieces
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Exam Gown 3 Ply T/P/T Universal, Blue, 50/Cs, 50PK (784082)
- MEDI-FIRST Cough Drops, Lozenge, 7.6mg, PK125 (81525)
- DMI Rescue Board, 24in.L, 3/4in.W (518-1759-0400)
- BRADLEY Sanitry Napkin Recptcle, 17In.x12-3/4In. (4737-000000)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person (90612)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, 20 Sting Relief, 10 Hydrocortisone (FAE-7115)
- FIRST AID ONLY First Aid Kit w/House, 83pcs, 10x7", WHT (91349)
- FIRST AID ONLY First Aid Kit, Bloodborne Pathogen (216-O/LAB)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (90600)
- FIRST AID ONLY Snake Bite Kit, Red, 3-1/2inHx2-1/2inW (3027)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55035)
- First Aid Only First Aid Kits