Shop All First Aid Kits
First Aid Only
ANSI 2015 Class A+ Type Iⅈ Industrial First Aid Kit 100 Ppl, 676 Pc
Mfr # 90575
Zoro # G5237764
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) 1" x 3" Fabric Bandages; (1) Tri-Cut Waterproof Tape with Plastic Spool; (25) Triple Antibiotic Ointment Packs; (1) 4 oz Antiseptic Spray; (1) CPR Mask with One-Way Valve; (2) 4" x 4" Burn Dressings; (1) 4 oz Burn Spray; (2) 6" x 9" Cold Compresses; (2) Sterile Eye Pads; (1) 4 oz Eyewash; (10) 0.9 g Hand Sanitizer; (10) Nitrile Gloves; (2) 2" Conforming Gauze Roll; (1) Scissors; (3) 5" x 9" Trauma Pad; (2) 40" x 40" x 56" Triangular Sling/Bandage; (1) 4" Stretch Gauze Bandage; (1) Tweezers; (6) 2" x 4" Fabric Bandages; (50) Fabric Knuckle and Fingertip Bandages; (10) 3" x 3" Gauze Dressing Pads; (10) 4" x 4" Gauze Dressing Pads; (100) Alcohol Cleansing Pads; (100) Non-Aspirin Tablets; (100) 3" Cotton Tipped Applicators; (1) 4" x 5 yd Elastic Bandage; (1) 4" x 24" Padded Splint; (25) 0.9 g First Aid/Burn Cream Packs; (100) Antacid Tablets; (4) 5" x 9" Hema-Flex Trauma Pad; 4" x 4" Gauze; (2) Gloves; (1) First Aid Guide
- First Aid Kit ANSI Standards ANSI/ISEA Z308.1-2015 Compliant; Class A+ Type I & II; Meets or exceeds Federal OSHA Regulation 1910.151(b)
- Standards ANSI/ISEA Z308.1-2015 Compliant; Class A+ Type I & II; Meets or exceeds Federal OSHA Regulation 1910.151(b)
- Case Material Metal
- First Aid Kit Mounting Type Wall
Product Information
- Brand First Aid Only
- MFR # 90575
- Zoro # G5237764
- UPC # 92265905756
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 16" |
Width | 5.5" |
Depth | 15" |
Details
Includes | (100) 1" x 3" Fabric Bandages; (1) Tri-Cut Waterproof Tape with Plastic Spool; (25) Triple Antibiotic Ointment Packs; (1) 4 oz Antiseptic Spray; (1) CPR Mask with One-Way Valve; (2) 4" x 4" Burn Dressings; (1) 4 oz Burn Spray; (2) 6" x 9" Cold Compresses; (2) Sterile Eye Pads; (1) 4 oz Eyewash; (10) 0.9 g Hand Sanitizer; (10) Nitrile Gloves; (2) 2" Conforming Gauze Roll; (1) Scissors; (3) 5" x 9" Trauma Pad; (2) 40" x 40" x 56" Triangular Sling/Bandage; (1) 4" Stretch Gauze Bandage; (1) Tweezers; (6) 2" x 4" Fabric Bandages; (50) Fabric Knuckle and Fingertip Bandages; (10) 3" x 3" Gauze Dressing Pads; (10) 4" x 4" Gauze Dressing Pads; (100) Alcohol Cleansing Pads; (100) Non-Aspirin Tablets; (100) 3" Cotton Tipped Applicators; (1) 4" x 5 yd Elastic Bandage; (1) 4" x 24" Padded Splint; (25) 0.9 g First Aid/Burn Cream Packs; (100) Antacid Tablets; (4) 5" x 9" Hema-Flex Trauma Pad; 4" x 4" Gauze; (2) Gloves; (1) First Aid Guide |
First Aid Kit ANSI Standards | ANSI/ISEA Z308.1-2015 Compliant; Class A+ Type I & II; Meets or exceeds Federal OSHA Regulation 1910.151(b) |
Standards | ANSI/ISEA Z308.1-2015 Compliant; Class A+ Type I & II; Meets or exceeds Federal OSHA Regulation 1910.151(b) |
Case Material | Metal |
First Aid Kit Mounting Type | Wall |
Number of Shelves | 676 |
Material | Metal |
Features | Three-Shelf Case with Medication, For Up to 100 People—676 pieces. |
Mounting Style | Wall |
Capacity | 100 Person System |
Net Weight | 15.2 lbs |
Item | First Aid Kits |
Description
First Aid OnlyTM ANSI 2015 Class A+ Type Iⅈ Industrial First Aid Kit 100 People, 676 Pieces
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Isopropyl Alcohol Spray, 2 oz. (26802)
- SKIL-CARE Skil-Care 758010 18 in. Leg Abductor Foam Vinyl Cushion (758010)
- HOSPECO Sanitary Napkin Bag, PK500 (KL)
- KAWE Ear Specula, Black, 4mm, PK100 (20-913-000)
- FIRST AID ONLY Unitized First Aid kit, Metal, 75 Person (243-AN)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Metal Detectable Bandage, 1x3, PK25 (FAE-3010)
- FIRST AID ONLY First Aid Kit, Bloodborne Pathogen (216-O/LAB)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, First Aid Tape, 1/2"x5yd, PK2 (FAE-6103)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Glucose Slimpaks, 0.55 oz Paks, 2PK (90551)
- ZORO SELECT Bulk First Aid Cabinet, Metal, 100 Person (54554)
- First Aid Only First Aid Kits