Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
Ammonia Inhalants Ampoules, 0.3mL, 100/Box
Mfr # H5041-AMPGR
Zoro # G2276219
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Respiratory Stimulant
- Form - First Aid and Wound Care Inhalants
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Size - First Aid and Wound Care 0.010 oz
- Count - First Aid and Wound Care 100
Product Information
- Brand First Aid Only
- MFR # H5041-AMPGR
- Zoro # G2276219
- UPC # 092265850414
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.010 oz |
Size | 0.3mL |
Details
Application - First Aid and Wound Care | Respiratory Stimulant |
Item | Fainting Reliever |
Item - First Aid and Wound Care | Ammonia Inhalants |
Form - First Aid and Wound Care | Inhalants |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 100 |
Industry Type | Healthcare |
Includes | (100) Ammonia Inhalants |
Application | Inhalators |
Formula | Alcohol 35%, Ammonia 15% |
Package Type | BOX |
Individually Dosed | Individually Dosed |
Exterior Package Type | Box |
Unit Count | 100 |
Format | Inhalant |
Active Ingredient | Ammonia |
Unit Dose | Alcohol 35%, Ammonia 15% |
Dose Package Type | Packets |
Number of Individual Doses | 100 |
Label Language | English |
Description
Fainting Reliever, Active Ingredient Ammonia, Number of Individual Doses 100, Unit Count 100, Unit Dose Alcohol 35 Percent, Ammonia 15 Percent, Format Inhalant, Compatible Manufacturer Part Number Not Applicable, Dose Package Type Packets, Exterior Package Type Box, Individually Dosed Individually Dosed, Label Language English, Compatible Grainger Part Number Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Three Piece Hook & Loop Spineboard Straps, Orange (10-305-ORG)
- MEGAMOVER Portable Patient Transport Unit, 350 lb. (73251)
- ORION Coastal First Aid Kit - Soft Case (840)
- BRAZOS NAT HDWD ROOT CANE 37"" (502-3000-0138)
- FIRST AID ONLY Hydrocortisone Cream, 0.9g, PK25 (G486)
- FIRST AID ONLY PVP Iodine Wipes, 10/BX, White, PK10 (FAO12015)
- FIRST AID ONLY Burn Aid Gel, 3.5g, PK25 (G469)
- FIRST AID ONLY Triple Antibiotic Ointment Packets, 60 Pack (12-700)
- FIRST AID ONLY Hydrocortisone Cream Packets Box of 12 (18-012-002)
- FIRST AID ONLY Sting Relief, Packet, 4-1/8 In., PK100 (19-200)
- HONEYWELL NORTH North® by Honeywell 233020, Hydrocortisone Cream, 20/Box (233020)
- First Aid Only Topical Ointments, Creams, and Antiseptics