Shop All Splints
First Aid Only
Air Splint, Foot and Ankle, Clear, Plastic
Mfr # M5086
Zoro # G0499441
original price:
$25.79
5% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage Foot and Ankle
- Material Plastic
- Color Clear
- Length 15 in
- Industry Type Healthcare
Product Information
- Brand First Aid Only
- MFR # M5086
- Zoro # G0499441
- UPC # 92265508698
- Country of Origin United States
- Category Splints
Dimensions
Length | 15 in |
Details
Item | Air Splint |
Usage | Foot and Ankle |
Material | Plastic |
Color | Clear |
Industry Type | Healthcare |
Description
Air Splint, Usage Foot and Ankle, Color Clear, Material Plastic, Length 15 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3004 SmartCompliance Refill 3/4"X 3" Adhesive Bandages, Plastic, 25/Box (FAE-3004)
- TOTER 96 Gal. Red Hazardous Waste Caster Trash Can with Wheels and Lid Lock (RMC96)
- ZORO SELECT Needle Safety Device, PK100 (PLSP037139)
- KAWE Opthalmoscope/Otoscope Kit, Zippered Bag (20-864-000)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- FIRST AID ONLY Padded Splint, 4 x 24, Blue/White (336007)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- FIRST AID ONLY Inflatable Leg Air Splint, 32 in., Unisex (M5088)
- FIRST AID ONLY Splint, Arm, Red/Gray, Foam (90921)
- FIRST AID ONLY Air Splint, Half Leg, Clear, Plastic (M5087)
- First Aid Only Splints