Shop All Gauze & Dressings
First Aid Only
Absorbent Gauze Compress 1 Per Unit L
Mfr # AN205
Zoro # G0487238
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Package Type Box
- Latex Content Latex Free
- Industry Type Healthcare
- Width 5"
Product Information
- Brand First Aid Only
- MFR # AN205
- Zoro # G0487238
- UPC # 92265002059
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 9" |
Width | 5" |
Details
Item | Absorbent Gauze Compress 1 Per Unit L |
Package Type | Box |
Latex Content | Latex Free |
Industry Type | Healthcare |
Description
Absorbent Gauze Compress 1 Per Unit L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNX Sunscreen, 8 oz, Bottle, 50 SPF (18-908G)
- ILB GOLD Replacement For Nellcor, Pm1000N Spo2 Adapter Cables (PM1000N SPO2 ADAPTER CABLES)
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- FIRST AID ONLY Sting Relief Kit, Box (750015)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-601)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK2 (2-005)
- FIRST AID ONLY Bandage, White, 8"L, 4"W (91152)
- FIRST AID ONLY Dressing, Sterile, No, Unitized (3-950)
- FIRST AID ONLY 3 in x 3 in Gauze Pads, PK4 (3-001-001)
- FIRST AID ONLY Dressing, Sterile, White, No, Gauze, Unitized (3-700)
- DYNAREX Dynarex Wood Cotton Tipped Applicators In Sealed Vial, 3inL, 5000 Pcs (4307)
- First Aid Only Gauze & Dressings