Shop All Power Cables
Firman
Power Cord, L14-30P to 4 5-20R, 1.6 ft
Mfr # 1160
Zoro # G709959286
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.6'
- Jacket Color Black
- Standards US/California/Canada
Product Information
- Brand Firman
- MFR # 1160
- Zoro # G709959286
- UPC # 840876100707
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 1.6' |
Details
Item | Generator Power Cord |
Jacket Color | Black |
Standards | US/California/Canada |
Description
Offering you added flexibility by allowing you to connect multiple devices, our L14-30P to 4 5-20R short power cord is a convenient accessory providing 5000W output/30A wiring and is rated for outdoor use.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Hanger Kit (06531-Z11-E00ZA)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- RACO Compression Connector, 2" Conduit Size (2808)
- FIRMAN 3' Heavy Duty TT-30P to 3 5-20R Short Power Cord (1115)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- FIRMAN 25' Heavy Duty TT-30P to 35-20R Portable Generator Power Cord With Storage Strap (1101)
- FIRMAN 25' Heavy Duty L5-30P to 3 5-20R Power Cord With Storage Strap (1105)
- FIRMAN Heavy Duty Power Cord 14-50P-14-50R 50Amp 6AWG RV Extension Cord (1190)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1204-250)
- COLEMAN CABLE Cold Flex 250 Ft. 12/3 Round Service Cord Electrical Wire (233880408)
- Firman Power Cables