Shop All Generator & Power Inverter Accessories
Firman
Parallel Power Cord, 50A
Mfr # 2040
Zoro # G610026695
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Firman
- MFR # 2040
- Zoro # G610026695
- UPC # 840876140444
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Generator Power Cord |
Color | Black |
Description
This 50Amps parallel cable will fit two of our FIRMAN Inverters from the WHISPER series! Connect two of our Inverters together and get up to 50Amps of power 120V only with the new 2040 FIRMAN parallel kit. Double your power, double your possibilities.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V AC Coil Volts, 2 C/O (RUMC21B7)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP13)
- FIRMAN Firman Power Equipment 234494 Large Generator Cover (234494)
- FIRMAN Large Size Portable Generator Cover (1009)
- FIRMAN TT-30P to L5-30R Adapter (1610)
- FIRMAN Retractable Cord Reel 30 Foot Cord With Three Receptacles (2035)
- FIRMAN 11 in. Wheel Kit and Handle (1505)
- FIRMAN Portable Generator Parallel Kit, 6,000 W Rated, 120V AC, 50 A/30 A A (1210)
- GENERAC Maintenance Kit for Kw Diesel Generator (6572)
- Firman Generator & Power Inverter Accessories