Shop All Generator & Power Inverter Accessories
Firman
11 in. Wheel Kit and Handle
Mfr # 1505
Zoro # G010026707
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Rubber
- Standards US/California/Canada
- Color Black
Product Information
- Brand Firman
- MFR # 1505
- Zoro # G010026707
- UPC # 840876100776
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Generator Wheel Kit |
Material | Metal/Rubber |
Standards | US/California/Canada |
Color | Black |
Description
Made specifically for FIRMAN Power Equipment Generators. This kit will work with any P, H or T series generator between 3.55KW and 8KW. The kit has pneumatic tires for rolling over rough terrain and acts like a Lift Kit for the 3.5KW-4KW generators. The 1505 wheel kit was designed for ease of portability. With 2 11 in. wheels and axle pins, this wheel kit can be easily installed as a solo job and also comes with a high leverage folding handle and grip. The base of the wheel kit is also supported by rubber leg mounts to reduce vibration. Note: All tools necessary for installation are included
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (21254I)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEAM 4X, Hinged (HW-PCC80804CHQR)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- FIRMAN TT-30P to L5-30R Adapter (1610)
- FIRMAN Firman Power Equipment 234494 Large Generator Cover (234494)
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- FIRMAN Large Size Portable Generator Cover (1009)
- FIRMAN Retractable Cord Reel 30 Foot Cord With Three Receptacles (2035)
- FIRMAN Portable Generator Parallel Kit, 6,000 W Rated, 120V AC, 50 A/30 A A (1210)
- TRIPP LITE PowerVerter Inverter Remote Control Module (APSRM4)
- Firman Generator & Power Inverter Accessories