Shop All AC Refrigeration Parts
Fireye
Quick Connect Cable, 10 ft.
Mfr # 59-598-3
Zoro # G0344729
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 59-598-3
- Fits Brand FIREYE
Product Information
- Brand Fireye
- MFR # 59-598-3
- Zoro # G0344729
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Quick Connect Cable, 10 ft. |
For Use With | 59-598-3 |
Fits Brand | FIREYE |
Description
Quick Connect Cable, 10 ft., Fits Brand Fireye, For Use With 59-598-3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00016)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 14 (6B642)
- AMERICAN LOUVER Sight-Guard Eggcrate Panel, Ovrszd, Alum Wht, 24" x 48", PK5 (ALUMWHT-45-2448-5PK)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 11 (102-092-005)
- FIREYE Open Wiring Base, Cabinet Mount, M-Series (61-5042)
- FIREYE UV Scanner, 1/2", 4 ft. Conduit, NPT (UV7A4)
- FIREYE Fireye Expansion Module (E300)
- FIREYE Flame Rod 18" (69ND1-1000K6)
- FIREYE Program Module, 30 sec. Purge, 5/10 STFI (EP170)
- FIREYE SERVO-Motor, 24VDC with Quick Disconnect (FX20-1)
- LENNOX Hi-Press Switch 590Cutout Man, Le10W35 (10W35)
- Fireye AC Refrigeration Parts