Shop All TV Antennas
Firestik
Firestik KW4-BL Original 4 ft. Antenna -Bright Blue
Mfr # KW4-BL
Zoro # G304029605
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Firestik
- MFR # KW4-BL
- Zoro # G304029605
- UPC # 716414100501
- Country of Origin China
- Category TV Antennas
Description
FireStik's original CB antenna. All CB antennas require fine tuning.
Mount Type: 3/8 inch x 24.
Length: 48 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 400 Watts.
Mount and/or Cable Included: No.
Termination: 3/8 inch x 24.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Telephone, Analog, 1 Handsets, 1 Lines, Blk (KX-TSC11B)
- POWERSTAR Battery For Apc Back-Ups Xs1000, Rbc32, 33 12V 9Ah (PS12-9-2PACK023)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- ILC Replacement for Bosch Fug10 Battery (FUG10)
- FIRESTIK Firestik MSM3-B 3 ft. Mobile Scanner Antenna -Black (MSM3-B)
- FIRESTIK Firestik FG2648-W 2 ft. NO GROUND ANTENNA KIT- WHITE (FG2648-W)
- FIRESTIK Firestik FS4-B Tuneable 4 ft. Antenna - Black (FS4-B)
- FIRESTIK Firestik 2M15-B 15 in. 2 Meter Antenna. .25 Wave -Black (2M15-B)
- FIRESTIK Firestik FS4-W Tuneable 4 ft. Antenna - White (FS4-W)
- FIRESTIK Firestik FL4-B 4 ft. Firefly .63 Wave200 Wt Antenna - Black (FL4-B)
- RCA Ultra Thin Ampl Antenna (ANT1150Z)
- Firestik TV Antennas