Shop All TV Antennas
Firestik
Firestik FS4-B Tuneable 4 ft. Antenna - Black
Mfr # FS4-B
Zoro # G904029425
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Firestik
- MFR # FS4-B
- Zoro # G904029425
- UPC # 716414110081
- Country of Origin China
- Category TV Antennas
Description
If you took the proven features and performance of the famous "KW" series antennas and added a unique tuning mechanism to the top, you would own the equivalent of a Firestik II, "FS" Series antenna. Aside from the ease of tuning, the patented design broadens the antennas bandwidth to keep SWR lower over more channels. The upper coil extension also increases the power handling capability of the antenna. All "FS" antennas are compatible with autos, trucks, vans, motorcycles and ATV's in a single antenna configuration when metallic ground plane is available. Or, they may be used in dual (co-phased) configuration on any vehicle made from any type of material. Like all CB antennas, the "FS" antennas should be fine-tuned (SWR) in their final mounting location. If you have ever tuned a non-tunable tip antenna, you will have a real appreciation for the "FS" antennas. To tune a "FS" antenna, you just pop-of the tip and turn the adjustment screw up or down as needed. All "FS" antennas exceed the requirements of any CB radio, new or old. Aside from the hi-performance loading coil that maximizes the transmit/receive functions of your CB, these top-loaded antennas will also receive the NOAA emergency weather alert and national weather broadcasts for radios with those features.
High Performance Coil Design.
Rust Proof Brass Tunable Tip.
Rugged Solid Fiberglass Core.
High Power Handling.
100 % American Made.
N.O.A.A. Weather Compatible.
5 Year Warranty.
Mount Type: 3/8 inch x 24.
Length: 48 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 900 Watts.
Mount and/or Cable Included: No.
Termination: 3/8 inch x 24.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Privacy Filter for 25in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF250W9EM)
- LORELL Keyboard Tray, 26"x15-3/8"x3/4", Weathered Charcoal (LLR69567)
- BATTERY CLERK AJC® Yuasa NP2.8-12 12V 3.2Ah Sealed Lead Acid Battery (YUASA-NP2.8-12)
- SENA TECHNOLOGY Sena TuffTalk Lite Over The Head Communication System (41204)
- FIRESTIK Firestik KW4-BL Original 4 ft. Antenna -Bright Blue (KW4-BL)
- FIRESTIK Firestik FS4-BL 4 ft. Tuneable Antenna - Bright Blue (FS4-BL)
- FIRESTIK Firestik FS2-Y 2 ft. Heavy-Duty Antenna 5-8 Wave - Yellow (FS2-Y)
- FIRESTIK Firestik FG2-W 2 ft. Ngp Replacement Whip - White (FG2-W)
- FIRESTIK Firestik FL4-B 4 ft. Firefly .63 Wave200 Wt Antenna - Black (FL4-B)
- FIRESTIK Firestik FG2648-W 2 ft. NO GROUND ANTENNA KIT- WHITE (FG2648-W)
- GE Ultra Hoverhd250 Antenna (37075)
- Firestik TV Antennas