Firestik

Firestik FS3-BL Tuneable 3 ft. Antenna - Bright Blue


product price: $50.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • High Performance Coil Design.
  • Rust Proof Brass Tunable Tip.
  • Rugged Solid Fiberglass Core.
  • High Power Handling.
  • 100 % American Made.
  • N.O.A.A. Weather Compatible.
  • 5 Year Warranty.
  • Mount Type: 3/8 inch x 24.
  • Length: 36 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 650 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.