Firepower FPW0700000800 ESAB Sentinel A50 Welding Helmet
Mfr # FPW0700000800
Zoro # G604134887
Product Information
- Brand Firepower
- MFR # FPW0700000800
- Zoro # G604134887
- UPC # 7330725051739
- Country of Origin China
- Category Welding Parts
Description
The ESAB Sentinel A50 is a professional auto-darkening welding hood features shade 5-13 lens with external grind control. The Sentinel A50 is fully digital with touch screen interface and real color technology. The welding lens has 8 memory settings with a full 9.27 inches of viewing area. The ADF has a low amperage TIG welding range down to 2 amps! The Sentinel welding helmet shell is made of durable, high impact resistant nylon and features an ergonomic, five-point, infinitely adjustable HALO headgear. It has a extremely wide view front cover lens that comes standard in both amber and clear.
Features- Revolutionary shell design - high impact resistance nylon
- Halo headgear - ergonomic, infinitely-adjustable 5 point head gear provides extreme comfort and balance
- 3.93 x 2.36 in. (100 x 60 mm) viewing area. 1/1/1/2 -5-13 ADF
- Color touch screen control panel with 8 separate memory settings and externally activated shade 4 Grind Button
- Low-profile design, central pivot point allows for maximum head clearance while helmet is in the up position
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Outside Prot Plate, 3-1/2 x 8 In. (05-0250-00)
- MAGSWITCH Fixturing Angle, 600 lb. Max. Pull, Steel (8100454)
- POWERWELD Welding Screen Frame, 6' x 6' (PWFR66)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 830,000 BTU (ST825)
- MSA SAFETY Msa 454-10153385 Fas-Trac Iii Replacement Suspension; 4-Point Standard Size (454-10153385)
- HOMESTEAD 22018 1 lbs. 0.117 Plumbing Wire Solder (HO3029861)
- MASTER APPLIANCE Field (FLD-451)
- INDUCTION INNOVATIONS Mini Ductor II Hand Held Induction Heater (ICT-MD-700)
- STAR TECH WELD Electrode Holder Compatible with Tweco 300 Amps Stinger - Ball-Point Cable Connection (A-732)
- TWECO Gas Diffuser, Robotic (1560-1125)
- FLANGE WIZARD Flange Wizard 496-MSB202 Magnetic Blocks For Burning Guides (496-MSB202)
- Firepower Welding Parts