Shop All Welding Tips
Firepower
Cutting Tip, GPN-3, Propane/Natural Gas
Mfr # 6700-2473
Zoro # G7617443
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service LP, Natural Gas, Oxygen and Propane
- Tip Type GPP
- Tip Series 1-GPN
- Steel Thickness 2 1/2 in
- Series 1 Series
Product Information
- Brand Firepower
- MFR # 6700-2473
- Zoro # G7617443
- UPC # 716352513449
- Country of Origin China
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | GPN-3 |
Kerf Width | 0.1 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Wire 3/32" Dia., AWS ABA2, 1 lb. (20YC82)
- LINCOLN ELECTRIC Portable Welding Oven, 115/120VAC (K2939-1)
- LINCOLN ELECTRIC Welding Gun, 250A, 023-3/64 In, 25 ft (K487-25)
- WELLER Soldering Tip 15/64 In. (PTE8)
- FIREPOWER Cutting Tip, GPN-1, Propane/Natural Gas (6700-2471)
- FIREPOWER Cutting Tip, GPN-5, Propane/Natural Gas (6700-2475)
- FIREPOWER Cutting Tip, GPN-2, Propane/Natural Gas (6700-2472)
- FIREPOWER Cutting Tip, 1-101-1, Acetylene (6700-2411)
- FIREPOWER Cutting Tip, GPN-0, Propane/Natural Gas (6700-2470)
- FIREPOWER Cutting Tip, 3-101-00, Acetylene (6700-2439)
- MILLER ELECTRIC Double Tip (AT600)
- Firepower Welding Tips