Shop All Welding Tips
Firepower
Cutting Tip, 3-101-3, Acetylene
Mfr # 6700-2443
Zoro # G7609524
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Tip Type GPP
- Tip Series 3-101
- Steel Thickness 2 1/2 in
- Series 3 Series
Product Information
- Brand Firepower
- MFR # 6700-2443
- Zoro # G7609524
- UPC # 716352513364
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 3-101-3 |
Kerf Width | 0.11 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 3, Tip Design One Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application Steel Cutting, Flame Type Light to Medium Preheat, Fuel Flow Rate 14 to 26 scfh (Acetylene), Kerf Width 0.11 in, Material Copper, Maximum Cutting Speed 15 in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 300w (9277-300)
- SMITH EQUIPMENT Flow Gauge Regulator, Single Stage, CGA-320, 50 cfh, Use With: Carbon Dioxide (31-50-320)
- TWECO Electrode Holder, 350 A, Copper Alloy (9110-1104)
- MAXITROL Regulators, 3/8", 325-3Lx Attched To Opd47 (325-3L47-3/8)
- FIREPOWER Cutting Tip, 3-101-00, Acetylene (6700-2439)
- FIREPOWER Cutting Tip, 3-101-1, Acetylene (6700-2441)
- FIREPOWER Cutting Tip, 3-101-2, Acetylene (6700-2442)
- FIREPOWER Cutting Tip, 1-101-4, Acetylene (6700-2414)
- FIREPOWER Cutting Tip, 3-101-0, Acetylene (6700-2440)
- FIREPOWER Cutting Tip, 1-118-0, Acetylene (CS11180)
- VICTOR Universal Nozzle, 300 Series, Torch Tip (0325-0101)
- Firepower Welding Tips