Shop All Welding Tips
Firepower
Cutting Tip, 3-101-2, Acetylene
Mfr # 6700-2442
Zoro # G7470827
original price:
$10.39
9% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Tip Type GPP
- Tip Series 3-101
- Steel Thickness 1 1/2 in
- Series 3 Series
Product Information
- Brand Firepower
- MFR # 6700-2442
- Zoro # G7470827
- UPC # 716352513357
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 3-101-2 |
Kerf Width | 0.09 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application Steel Cutting, Flame Type Light to Medium Preheat, Fuel Flow Rate 10 to 18 scfh (Acetylene), Kerf Width 0.09 in, Material Copper, Maximum Cutting Speed 19 in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDCOTE Markers Silver-Streak™ Marking Pen (PEN)
- SAVE PHACE Filter Replacement, #3/10, 2"L x 1"W x 5"H (3010028)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- AMERICAN TORCH TIP Collet, 5/32 In, PK2 (2304-0091)
- FIREPOWER Cutting Tip, 3-101-3, Acetylene (6700-2443)
- FIREPOWER Cutting Tip, 3-101-0, Acetylene (6700-2440)
- FIREPOWER Cutting Tip, 3-101-1, Acetylene (6700-2441)
- FIREPOWER Cutting Tip, 3-118-2, Acetylene (CS31182)
- FIREPOWER Cutting Tip, 1-101-3, Acetylene (6700-2413)
- FIREPOWER Cutting Tip, GPN-0, Propane/Natural Gas (6700-2470)
- TWECO Contact Tip, Series 14, 1/16 In, PK25 (11401171)
- Firepower Welding Tips